Shop All Machine Chucks
Techniks
CAT50 x 3/4" Milling Chuck - 4
Mfr # 44.463G.68.400
Zoro # G8343495
product price: $564.99
/ea
Free Shipping & Returns
$564.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Projection 4"
- Bore Depth 2.23"
- Overall Length 8"
- Coolant Fed Coolant Through
- Nose Dia. 2.36"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techniks
- MFR # 44.463G.68.400
- Zoro # G8343495
- Country of Origin Taiwan, Province of China
- Category Machine Chucks
Dimensions
Bore Depth | 2.23" |
Overall Length | 8" |
Nose Dia. | 2.36" |
Hole Dia. | 1" |
Details
Item | Milling Chuck |
Projection | 4" |
Coolant Fed | Coolant Through |
Features | Grips Shank Up To 5X Tighter Than ER 40 Holders, Prevents Overtightening, Techniks Certified For Dual Contact Spindles |
Description
Milling Chuck, Hole Dia. 1 In., Nose Dia. 2.36 In., Projection 4 In., Coolant Fed Coolant Through, Bore Depth 2.23 In., Features Grips Shank Up To 5X Tighter Than ER 40 Holders, Prevents Overtightening, Techniks Certified For Dual Contact Spindles
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1/16"-3/8" x64ths 21Pc. HSS Jobber Length Drill Bit Set (DWD21J-SET)
- CHICAGO-LATROBE 118° Split Point Jobber Length Drill Chicago-Latrobe 150K Steam Oxide HSS RHS/RHC 5/32 (57210)
- SP AIR Replacement Radius Blade For Sp-7252F (Set Of 3) (252-R1.5-3P)
- DRILL AMERICA m38 x 1.5 HSS Plug Tap and 1-7/16in HSS 1/2in Shank Drill Bit Kit (POUMS38X1.5)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 16mm, PK3 (KTTB212S1)
- SUBURBAN Mag. Surface Grinder Chuck, 1/4in, 4in, 4in (MCB-47)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 12mm, PK3 (KTT10S4)
- BISON 3-Jaw 2 Piece Scroll Chuck Semi-Steel Body, Plain Back, 6, (7-800-0600)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 1/2 in., PK3 (TG10MDS)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Aluminum, 10mm, PK3 (KTT6A1SQ)
- H & H INDUSTRIAL PRODUCTS Harlingen 6" 4-Jaw Independent Lathe Chuck Plain Back (9713-1104)
- Techniks Machine Chucks