Shop All Machine Chucks
Techniks
CAT50 x 1" Milling Chuck - 4" DualDRIVE
Mfr # 44.463G.72.413
Zoro # G8343179
product price: $614.99
/ea
Free Shipping & Returns
$614.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Projection 4.20"
- Overall Length 8.13"
- Bore Depth 2.38"
- Nose Dia. 2.80"
- Coolant Fed Coolant Through
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techniks
- MFR # 44.463G.72.413
- Zoro # G8343179
- Country of Origin Taiwan, Province of China
- Category Machine Chucks
Dimensions
Overall Length | 8.13" |
Bore Depth | 2.38" |
Nose Dia. | 2.80" |
Hole Dia. | 1.25" |
Details
Item | Milling Chuck |
Projection | 4.20" |
Coolant Fed | Coolant Through |
Features | Grips Shank Up To 5X Tighter Than ER 40 Holders, Prevents Overtightening, Techniks Certified For Dual Contact Spindles |
Description
Milling Chuck, Hole Dia. 1.25 In., Nose Dia. 2.80 In., Projection 4.20 In., Coolant Fed Coolant Through, Bore Depth 2.38 In., Features Grips Shank Up To 5X Tighter Than ER 40 Holders, Prevents Overtightening, Techniks Certified For Dual Contact Spindles
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Adjustable Wrench Set, 6 in and 10 in, 2-Piece (48-22-7400)
- STARRETT Thickness Gage, 0.029 In, 1/2 x 12 In (667-29)
- CRAFTSMAN Socket Extension 1/2" Dr, 5 1/2 in L, 1 Pieces, Full Polish (CMMT44133)
- ALLPAX Cutting Head, Power Punch, 7/16" Tip dia. (AX1873)
- SUBURBAN Mag. Chuck, 2inH, 2in, Standard, 5in, 2in (MTC-S)
- H & H INDUSTRIAL PRODUCTS 100mm Super Rapid Indexer With 3-Jaw Chuck (3906-2414)
- H & H INDUSTRIAL PRODUCTS 15/32" (12mm) Square Standard Chuck T-Wrench (3900-4864)
- MPI 8" x 24" Rare Earth Permanent Magnetic Grinding Chuck (SGC-200600-REN)
- MPI 10" Double Rare Earth Round Chuck 140N/cm² holding force (RC-250-REN)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 12mm, PK3 (SMW8S)
- MPI 8" Double Rare Earth Round Chuck 140N/cm² holding force (RC-200-REN)
- Techniks Machine Chucks