Shop All Machine Chucks
Techniks
CAT50 x 1-1/4" Milling Chuk - 4.13
Mfr # 33232G
Zoro # G8340704
product price: $534.99
/ea
Free Shipping & Returns
$534.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 5.30"
- Standards Techniks Certified
- Coolant Fed Coolant Through
- Nose Dia. 2.22"
- Taper Size CAT50
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techniks
- MFR # 33232G
- Zoro # G8340704
- Country of Origin Taiwan, Province of China
- Category Machine Chucks
Dimensions
Overall Length | 5.30" |
Nose Dia. | 2.22" |
Taper Size | CAT50 |
Bore Depth | 2.01" |
Hole Dia. | 0.75" |
Details
Item | Milling Chuck |
Standards | Techniks Certified |
Coolant Fed | Coolant Through |
Features | Grips Shank Up To 5X Tighter Than ER 40 Holders, Prevents Overtightening |
Projection | 4" |
Description
Milling Chuck, Taper Size CAT50, Hole Dia. 0.75 In., Nose Dia. 2.22 In., Projection 4 In., Coolant Fed Coolant Through, Bore Depth 2.01 In., Features Grips Shank Up To 5X Tighter Than ER 40 Holders, Prevents Overtightening
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Chucking Reamer, 1.6250 In., 12 Flute, HSS (433-1.625)
- REGAL CUTTING TOOLS 1/2-28 NEF Hand Tap H3 4 Flt Plug (012358AS)
- MORSE Band Saw Blade, 12 ft. 6 in L, 1" W, 3/4 TPI, 0.035" Thick, Bimetal (12'6" ZWEG083C34MAVPR)
- CHANNELLOCK Heavy Duty Plier Set 4pc (HD-1)
- H & H INDUSTRIAL PRODUCTS Harlingen 3" 3-Jaw Lathe Chuck Plain Back (9712-1105)
- BALDOR-RELIANCE Dr-3546B R2 Rh Wheel Chuck (R2)
- H & H INDUSTRIAL PRODUCTS Harlingen 6" 4-Jaw Self-Center Lathe Chuck Plain Back (9713-2103)
- BISON USA Bison 3-Jaw (2 Piece) SET-TRU Chuck Forged Steel, Plain Back, 5" Fine Adjustable (7-866-0500)
- H & H INDUSTRIAL PRODUCTS 100mm Super Rapid Indexer With 3-Jaw Chuck (3906-2414)
- H & H INDUSTRIAL PRODUCTS Harlingen 4" 4-Jaw Self-Center Lathe Chuck Plain Back (9713-2101)
- SUBURBAN Mag. Surface Grinder Chuck, 1/4in, 5in (MCB-510)
- Techniks Machine Chucks