Shop All Tapping Heads
Techniks
CAT50 Rigid Tap Holder x Size 1
Mfr # 21480/50CAT
Zoro # G8326284
original price:
$326.99
10% off
new price: $293.99
/ea
Free Shipping & Returns
$293.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 27.50mm
- Features Quick-Change Style, Taper Ground to AT3 Accuracy or Better
- Material - Machining Carbon Steel
- Coolant Fed Coolant Through
- Reversible No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techniks
- MFR # 21480/50CAT
- Zoro # G8326284
- Country of Origin Italy
- Category Tapping Heads
Dimensions
Overall Length | 27.50mm |
Shank Dia. | 1 31/100 in |
Taper Size | 50CAT |
Mounting Size | 50CAT |
Tap Size - Maximum | 9/16 in |
Outside Diameter - Maximum | 1 5/16 in |
Shank Taper Size | CAT50 |
Tap Size - Minimum | 0 in |
Details
Item | Tapping Chuck |
Features | Quick-Change Style, Taper Ground to AT3 Accuracy or Better |
Material - Machining | Carbon Steel |
Coolant Fed | Coolant Through |
Reversible | No |
Quick Change | Yes |
For Collet Type | ANSI Tap Collet |
For Shank Type | Taper |
Shank Type - Machining | Taper |
Min. Tap Capacity | Not Rated |
Max. Tap Capacity | 9/16" |
For Machine Type | Horizontal Milling Machines |
Projection | 2 61/64 in |
Coolant Supply | Coolant Through |
Shank Type | Taper |
Tapping Style | Rigid |
Description
CAT50 Rigid Tap Holder x Size 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Serrated Jaw, 4 in. (GGS_50176)
- QEP Grout Saw Handheld (10057)
- DRILL AMERICA m2x.45 HSS Metric Hand Tap (DWTSMT2X.45)
- VIM PRODUCTS Tray Organizer 11"X16"10 Com (VIMV510)
- TECHNIKS Tapping Head (32600/INC1-1/2)
- TAPMATIC Tapping Head, Steel, 2.09 Body Dia. (11433)
- TAPMATIC Tapping Head, Steel, 2.46 Body Dia. (11887)
- TAPMATIC Tapping Attachment, SFT10, #2-#10-32 (4110111)
- TAPMATIC Tapping Head, Steel, 2.09 Body Dia. (11406)
- TAPMATIC Stop Arm, For Mfr. No. 30X (50332)
- TAPMATIC Tapping Head, Steel, 2.09 Body Dia. (11462)
- Techniks Tapping Heads