Shop All Hydraulic Chucks
Techniks
CAT40 x 5/8" Hydraulic Chuck - 5.90
Mfr # 854038
Zoro # G8342506
Free Shipping & Returns
$485.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ANSI, DIN 6499, ISO
- Features Accurate Cutting at Extended Lengths, Extended Length Hydraulic Holders
- Coolant Fed Coolant Through
- Overall Length 40.00mm
- Nose Dia. 1.2600"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Techniks
- MFR # 854038
- Zoro # G8342506
- Country of Origin Korea, Republic of
- Category Hydraulic Chucks
Dimensions
Overall Length | 40.00mm |
Nose Dia. | 1.2600" |
Hole Dia. | 5/8 in |
Taper Size | CAT40 |
Mounting Length | 1.6540" |
Shank Dia. | 5/8 in |
Details
Item | Hydraulic Chuck |
Standards | ANSI, DIN 6499, ISO |
Features | Accurate Cutting at Extended Lengths, Extended Length Hydraulic Holders |
Coolant Fed | Coolant Through |
Projection | 5.9060" |
For Use With | Hydraulic Tools |
Balanced to RPM | 25000 rpm |
Description
Hydraulic Chuck, Hole Dia. 5/8 in, CAT40, Shank Dia. 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PHASE II Coating Thickness Gauge, 0-50 mils, 0.1um Resolution (PTG-4000)
- WESTWARD Band Saw Blade, 7 ft. 9 in L, 3/4" W, 5/8 TPI, 0.035" Thick, Bimetal (46TX79)
- BOSCH Oscillating Blade, Metalworking, 4 in. L (OSM114C)
- VERMONT GAGE Pin Gage, Minus, 0.0150 In, Black (911201500)
- ERICKSON Hydraulic Chuck Sleeve (75HC080M)
- ERICKSON HC REDUCER 1/2" OD TO 1/8" ID (50HC0125)
- ERICKSON Shrink Fit Tool Holder, U3, CAT40 (CV40HCSL062669)
- ERICKSON BT30HYDRAULIC CHUCK D08 (BT30HC08075M)
- ERICKSON Shrink Fit Tool Holder, U3, HSK100A (CV50HC075400)
- ERICKSON Shrink Fit Tool Holder, U3, CV50 (HSK63AHC20150M)
- ERICKSON Hydraulic Chuck Sleeve (75HC0562)
- Techniks Hydraulic Chucks