Shop All Hydraulic Chucks
Techniks
CAT40 x 5/8" Hydraulic Chuck - 4.72
Mfr # 854036
Zoro # G8340570
Free Shipping & Returns
$489.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Accurate Cutting at Extended Lengths, Extended Length Hydraulic Holders
- Standards ANSI, DIN 6499, ISO
- Overall Length 40.00mm
- Coolant Fed Coolant Through
- Taper Size CAT40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Techniks
- MFR # 854036
- Zoro # G8340570
- Country of Origin Korea, Republic of
- Category Hydraulic Chucks
Dimensions
Overall Length | 40.00mm |
Taper Size | CAT40 |
Nose Dia. | 1.2600" |
Mounting Length | 1.6540" |
Shank Dia. | 5/8 in |
Hole Dia. | 5/8 in |
Details
Features | Accurate Cutting at Extended Lengths, Extended Length Hydraulic Holders |
Item | Hydraulic Chuck |
Standards | ANSI, DIN 6499, ISO |
Coolant Fed | Coolant Through |
Balanced to RPM | 25000 rpm |
For Use With | Hydraulic Tools |
Projection | 4.7240" |
Description
Hydraulic Chuck, Hole Dia. 5/8 in, CAT40, Shank Dia. 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAG-MATE Power Grip Magnet, 7-3/4" H, 7-1/2" L (PG3100N)
- POWERBUILT 1/4" Drive Spin Disc Ratchet Driver (640502)
- THRIFCO PLUMBING 2 Inch Slip Joint Nut W/Washer (4400218)
- GENERAL TOOLS Magnetizer/Demagnetizer (3601)
- ERICKSON Shrink Fit Tool Holder, U3, CAT50 (CV40HCT025350)
- ERICKSON Hydraulic Chuck Sleeve (75HC100M)
- ERICKSON HYDRAULIC EXPANSION CHUCK BT50 12 BTB (BT50BHC12100M)
- ERICKSON BT30HYDRAULIC CHUCK D08 (BT30HC08075M)
- ERICKSON Shrink Fit Tool Holder, U3, HSK100A (CV50HC075400)
- ERICKSON Hydraulic Chuck Sleeve (75HC060M)
- ERICKSON Shrink Fit Tool Holder, U3, CAT50 (CV40HC06M350)
- Techniks Milling & Drilling Toolholders