Shop All Hydraulic Chucks
Techniks
CAT40 x 3/8" Hydraulic Chuck - 4.72
Mfr # 854028
Zoro # G8341946
product price: $489.99
/ea
Free Shipping & Returns
$489.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ANSI, DIN 6499 Class 2, ISO
- Overall Length 1.8110 in
- Features Accurate Cutting at Extended Lengths, Extended Length Hydraulic Holders
- Coolant Fed Coolant Through
- Hole Dia. 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techniks
- MFR # 854028
- Zoro # G8341946
- Country of Origin Korea, Republic of
- Category Hydraulic Chucks
Dimensions
Overall Length | 1.8110 in |
Hole Dia. | 3/8 in |
Mounting Length | 1.2600" |
Nose Dia. | 0.9450 in |
Taper Size | CAT40 |
Shank Dia. | 3/8 in |
Details
Item | Hydraulic Chuck |
Standards | ANSI, DIN 6499 Class 2, ISO |
Features | Accurate Cutting at Extended Lengths, Extended Length Hydraulic Holders |
Coolant Fed | Coolant Through |
Projection | 4.7240 in |
Balanced to RPM | 25000 rpm |
For Use With | Hydraulic Tools |
Description
Hydraulic Chuck, Hole Dia. 3/8 in, CAT40, Shank Dia. 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAPRI TOOLS 15/16 in 12-Point Combination Wrench (1-1412)
- WESTWARD Combination Wrench, SAE, 7/16in Size (5MW28)
- WRIGHT TOOL 3/4 in Drive, 2-1/4" 12 pt SAE Socket, 12 Points (6172)
- BOSCH Hook/Loop Sand Sheet, Alum Oxide, PK5 (SDTR040)
- ERICKSON Shrink Fit Tool Holder, U3 (CV40HC20M400)
- ERICKSON Shrink Fit Tool Holder, U3, HSK100A (CV50HC075400)
- YG-1 TOOL CO Hydraulic Chuck (Short & Rigid) (WK020SNR)
- ERICKSON BT30HYDRAULIC CHUCK D08 (BT30HC08075M)
- WALTER Hydraulic Tool Holders & Chucks, AK182.CAT50.081.32 (AK182.CAT50.081.32)
- ERICKSON Shrink Fit Tool Holder, U3, CV40 (HSK63AHC08150M)
- ERICKSON Hydraulic Chuck Sleeve (75HC100M)
- Techniks Milling & Drilling Toolholders