Shop All Hydraulic Chucks
Techniks
CAT40 x 3/4" Hydraulic Chuck - 5.90
Mfr # 854042
Zoro # G8341219
Free Shipping & Returns
$490.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1.2400 in
- Features Accurate Cutting at Extended Lengths, Extended Length Hydraulic Holders
- Standards ANSI, DIN 6499 Class 2, ISO
- Coolant Fed Coolant Through
- Hole Dia. 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Techniks
- MFR # 854042
- Zoro # G8341219
- Country of Origin Korea, Republic of
- Category Hydraulic Chucks
Dimensions
Overall Length | 1.2400 in |
Hole Dia. | 3/4 in |
Shank Dia. | 3/4 in |
Mounting Length | 1.6540" |
Taper Size | CAT40 |
Nose Dia. | 1.3390 in |
Details
Features | Accurate Cutting at Extended Lengths, Extended Length Hydraulic Holders |
Item | Hydraulic Chuck |
Standards | ANSI, DIN 6499 Class 2, ISO |
Coolant Fed | Coolant Through |
Projection | 5.9060 in |
Balanced to RPM | 25000 rpm |
For Use With | Hydraulic Tools |
Description
Hydraulic Chuck, Hole Dia. 3/4 in, CAT40, Shank Dia. 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS Speed Handle, 3/8 " Dr, 16-3/4 " (45181)
- WESTWARD 1/2 in Drive, 25mm Hex Metric Socket, 6 Points (53YU37)
- KIPP Disc Handwheel Diameter D1= 160 mm, Reamed Hole D2= 0.625" Aluminum, Comp: Thermoset, Revolving Grip (K0161.4160XCQ)
- HOUGEN 47MM X 25MM 12,000-Series Annular Cutter (12347)
- ERICKSON Shrink Fit Tool Holder, U3 (CV40HC20M400)
- ERICKSON BT30HYDRAULIC CHUCK D08 (BT30HC08075M)
- YG-1 TOOL CO Hydraulic Chuck (Short & Rigid) (WK020SNR)
- ERICKSON HYDRAULIC EXPANSION CHUCK BT50 12 BTB (BT50BHC12100M)
- ERICKSON Shrink Fit Tool Holder, U3, CAT50 (CV40HCT025350)
- ERICKSON Hydraulic Chuck Sleeve (75HC0562)
- SCHUNK Hydraulic Tool Holder, BT 40, 6mm (204440)
- Techniks Hydraulic Chucks