Shop All Hydraulic Chucks
Techniks
CAT40 x 3/4" Hydraulic Chuck - 4.72
Mfr # 854040
Zoro # G8342375
product price: $462.99
/ea
Free Shipping & Returns
$462.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1.2400 in
- Standards ANSI, DIN 6499 Class 2, ISO
- Coolant Fed Coolant Through
- Features Accurate Cutting at Extended Lengths, Extended Length Hydraulic Holders
- Taper Size CAT40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techniks
- MFR # 854040
- Zoro # G8342375
- Country of Origin Korea, Republic of
- Category Hydraulic Chucks
Dimensions
Overall Length | 1.2400 in |
Taper Size | CAT40 |
Shank Dia. | 3/4 in |
Hole Dia. | 3/4 in |
Mounting Length | 1.6540" |
Nose Dia. | 1.3390 in |
Details
Item | Hydraulic Chuck |
Standards | ANSI, DIN 6499 Class 2, ISO |
Coolant Fed | Coolant Through |
Features | Accurate Cutting at Extended Lengths, Extended Length Hydraulic Holders |
Balanced to RPM | 25000 rpm |
Projection | 4.7240 in |
For Use With | Hydraulic Tools |
Description
Hydraulic Chuck, Hole Dia. 3/4 in, CAT40, Shank Dia. 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Speed Handle 400mm 1/2 Sq. Drive (4780-400)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 7/16" 12 pt SAE Socket, 12 Points (45214)
- WRIGHT TOOL Socket 1/2" Drive 6 Point Standard Impac (4840)
- WEN Rotary Access Kit 282Pc (230282A)
- ERICKSON Shrink Fit Tool Holder, U3, CAT40 (CV40HCSL062669)
- ERICKSON HC REDUCER 1/2" OD TO 1/8" ID (50HC0125)
- ERICKSON HYDR CHUCK EXTENSION D0, 5 INCH (SS075HCT050590)
- ERICKSON Hydraulic Chuck Sleeve (12HC0750)
- ERICKSON Shrink Fit Tool Holder, U3, CV40 (HSK63AHC08150M)
- ERICKSON Hydraulic Chuck Sleeve (75HC100M)
- ERICKSON Shrink Fit Tool Holder, U3, CAT50 (CV40HCT025350)
- Techniks Milling & Drilling Toolholders