Shop All Hydraulic Chucks
Techniks
CAT40 x 1/4" Hydraulic Chuck - 4.72
Mfr # 854022
Zoro # G8345890
Free Shipping & Returns
$462.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ANSI, DIN 6499 Class 2, ISO
- Features Accurate Cutting at Extended Lengths, Extended Length Hydraulic Holders
- Overall Length 1.8110 in
- Coolant Fed Coolant Through
- Taper Size CAT40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Techniks
- MFR # 854022
- Zoro # G8345890
- Country of Origin Korea, Republic of
- Category Hydraulic Chucks
Dimensions
Overall Length | 1.8110 in |
Taper Size | CAT40 |
Nose Dia. | 0.7870 in |
Shank Dia. | 1/4 in |
Hole Dia. | 1/4 in |
Mounting Length | 1.0630" |
Details
Standards | ANSI, DIN 6499 Class 2, ISO |
Item | Hydraulic Chuck |
Features | Accurate Cutting at Extended Lengths, Extended Length Hydraulic Holders |
Coolant Fed | Coolant Through |
Balanced to RPM | 25000 rpm |
Projection | 4.7240 in |
For Use With | Hydraulic Tools |
Description
Hydraulic Chuck, Hole Dia. 1/4 in, CAT40, Shank Dia. 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE Jobber Length Drill Bit, Drill Bit Size 17/64 in, List Num 550, Drill Point Angle 135 Deg, Cobalt (46617)
- URREA Straight flute pipe extractor 3/16" (9522)
- WRIGHT TOOL Cabinet Tip Screwdriver Large Ergonomic (9116)
- ABC HAMMERS 26 oz. Polyurethane Dead Blow Hammer - Overall Length 12.75" (ABC2DB)
- ERICKSON Shrink Fit Tool Holder, U3, HSK100A (CV50HC075400)
- ERICKSON Hydraulic Chuck Sleeve (75HC060M)
- ERICKSON BT30HYDRAULIC CHUCK D08 (BT30HC08075M)
- ERICKSON Shrink Fit Tool Holder, U3, CAT50 (CV40HC06M350)
- ERICKSON Hydraulic Chuck Sleeve (75HC100M)
- ERICKSON HYDRAULIC EXPANSION CHUCK BT50 12 BTB (BT50BHC12100M)
- ERICKSON Shrink Fit Tool Holder, U3 (CV40HC20M400)
- Techniks Hydraulic Chucks