Shop All Hydraulic Chucks
Techniks
CAT40 x 1/2" Hydraulic Chuck - 5.91
Mfr # 854034
Zoro # G8340975
product price: $490.99
/ea
Free Shipping & Returns
$490.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coolant Fed Coolant Through
- Overall Length 27.50mm
- Features Accurate Cutting at Extended Lengths, Extended Length Hydraulic Holders
- Standards ANSI, DIN 6499, ISO
- Shank Dia. 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techniks
- MFR # 854034
- Zoro # G8340975
- Country of Origin Korea, Republic of
- Category Hydraulic Chucks
Dimensions
Overall Length | 27.50mm |
Shank Dia. | 1/2 in |
Hole Dia. | 1/2 in |
Taper Size | CAT40 |
Nose Dia. | 1.0240 in |
Mounting Length | 1.4570" |
Details
Coolant Fed | Coolant Through |
Item | Hydraulic Chuck |
Features | Accurate Cutting at Extended Lengths, Extended Length Hydraulic Holders |
Standards | ANSI, DIN 6499, ISO |
Balanced to RPM | 25000 rpm |
Projection | 5.9060 in |
For Use With | Hydraulic Tools |
Description
Hydraulic Chuck, Hole Dia. 1/2 in, CAT40, Shank Dia. 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG HORN 4-Inch Plastic Quick Coupling / Disconnect Blast Gate for Vacuum/Dust Collector (11441)
- RUKO Knockout Punch, 1/2", Conduit (1097012)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (1603007)
- CHANNELLOCK 8 PC CODE BLUE (CLCBR-8)
- ERICKSON BT30HYDRAULIC CHUCK D08 (BT30HC08075M)
- ERICKSON Hydraulic Chuck Sleeve (75HC060M)
- ERICKSON Shrink Fit Tool Holder, U3, CV40 (HSK63AHC08150M)
- YG-1 TOOL CO Hydraulic Chuck (Short & Rigid) (WK020SNR)
- ERICKSON HC REDUCER 1/2" OD TO 1/8" ID (50HC0125)
- ERICKSON Hydraulic Chuck Sleeve (75HC080M)
- YG-1 TOOL CO Hydraulic Chuck (Power E Hydro) (WK103PE)
- Techniks Hydraulic Chucks