Shop All Tapping Heads
Techniks
CAT40 Rigid Tap Holder x Size 2
Mfr # 21680/40CAT
Zoro # G8328348
product price: $256.99
/ea
Free Shipping & Returns
$256.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Quick-Change Style, Taper Ground to AT3 Accuracy or Better
- Overall Length 31.50mm
- Coolant Fed Coolant Through
- Material - Machining Carbon Steel
- Max. Tap Capacity 7/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techniks
- MFR # 21680/40CAT
- Zoro # G8328348
- Country of Origin Italy
- Category Tapping Heads
Dimensions
Overall Length | 31.50mm |
Shank Dia. | 1 97/100 in |
Mounting Size | 40CAT |
Taper Size | 40CAT |
Details
Item | Tapping Head |
Features | Quick-Change Style, Taper Ground to AT3 Accuracy or Better |
Coolant Fed | Coolant Through |
Material - Machining | Carbon Steel |
Max. Tap Capacity | 7/8" |
For Collet Type | ANSI Tap Collet |
Quick Change | Yes |
For Shank Type | Taper |
Shank Type - Machining | Taper |
Reversible | No |
Min. Tap Capacity | 5/16" |
For Machine Type | Horizontal Milling Machines |
Description
Tapping Head, Min. Tap Capacity 5/16 In., Max. Tap Capacity 7/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIRCAT .4 Hp Composite Angle Die Grinder (6255)
- MILWAUKEE TOOL 3/8 in. Drive 6mm Metric 6-Point Deep Socket with FOUR FLAT Sides (45-34-9090)
- CDI CDI T-Handle Torque Screwdriver, 1/4", 6 Nm (TLPT6NM)
- KO-KEN Socket 12mm Surface 55mm 3/8 Sq. Drive (3310M-12)
- TECHNIKS Tapping Head (32600/INC1-1/2)
- HHIP #0-1/4" JT33 Self Reversing Tapping Head2 & 3 MT Shanks & 2 Collets (3900-1251)
- TAPMATIC Tapping Attachment, SFT10, #2-#10-32 (4110111)
- TAPMATIC Tapping Head, Steel, 2.09 Body Dia. (11462)
- TAPMATIC Tapping Attachment, SFT50, #8-1/2 In-20 (4150120)
- HHIP 1/8-1/2" JT6 TC Type Multi Function Tapping Head (3900-1255)
- HHIP #0-1/4" JT6 Self Reversing Tapping Head 2 & 3 MT Shanks & 2 Collets (3900-1250)
- Techniks Tapping Heads