Shop All Tapping Heads
Techniks
CAT40 Rigid Tap Holder x Size 1
Mfr # 21480/40CAT
Zoro # G8327298
product price: $201.99
/ea
Free Shipping & Returns
$201.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coolant Fed Coolant Through
- Overall Length 27.50mm
- Material - Machining Carbon Steel
- Features Quick-Change Style, Taper Ground to AT3 Accuracy or Better
- Mounting Size 40CAT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techniks
- MFR # 21480/40CAT
- Zoro # G8327298
- Country of Origin Italy
- Category Tapping Heads
Dimensions
Overall Length | 27.50mm |
Mounting Size | 40CAT |
Taper Size | 40CAT |
Shank Dia. | 1 31/100 in |
Details
Item | Tapping Head |
Coolant Fed | Coolant Through |
Material - Machining | Carbon Steel |
Features | Quick-Change Style, Taper Ground to AT3 Accuracy or Better |
For Machine Type | Horizontal Milling Machines |
Quick Change | Yes |
Reversible | No |
For Collet Type | ANSI Tap Collet |
For Shank Type | Taper |
Min. Tap Capacity | Not Rated |
Max. Tap Capacity | 9/16" |
Shank Type - Machining | Taper |
Description
Tapping Head, Min. Tap Capacity Not Rated, Max. Tap Capacity 9/16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAHR Electronic Digital Indicator, 0.500 In (4336020)
- ULTRA-DEX USA Carbide Insert, CCGX 21.51 UD1 (CCGX 21.51-ZN1 UD1)
- KRAFT TOOL Golden Stainless Steel Finish Tro, 12"x5 (PL459)
- WIDIA Toolholder, ISO, D-Style Clamping (DCKNR2525M12KC04)
- TECHNIKS Tapping Head (32600/INC1-1/2)
- TAPMATIC Tapping Head, Steel, 2.46 Body Dia. (11803)
- HHIP #0-1/4" JT6 Self Reversing Tapping Head 2 & 3 MT Shanks & 2 Collets (3900-1250)
- TAPMATIC Tapping Attachment, SFT50, #8-1/2 In-20 (4150120)
- TAPMATIC Tapping Head, Steel, 3.15 Body Dia. (116087)
- TAPMATIC Stop Arm, For Mfr. No. 50X (56532)
- HHIP #6-1/2" JT6 Self Reversing Tapping Head 3 & 4 MT Shanks & 2 Collets (3900-1500)
- Techniks Tapping Heads