Shop All Indexable Toolholders
Techniks
CAT Shrink Fit, 5/16 in Nose Diameter
Mfr # 29222
Zoro # G8328524
product price: $383.99
/ea
Free Shipping & Returns
$383.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Taper Size CAT40
- Hole Dia. 12.00mm
- Projection 150.00mm
- For Use With Shrink Fit Tools
- Coolant Fed Coolant Through
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techniks
- MFR # 29222
- Zoro # G8328524
- Country of Origin Taiwan, Province of China
- Category Indexable Toolholders
Dimensions
Taper Size | CAT40 |
Hole Dia. | 12.00mm |
Shank Dia. | 12.00mm |
Overall Length | 218.25 mm |
Nose Dia. | 24.00mm |
Tool Depth | 47.00mm |
Details
Item | Shrink Fit Tool Holder and Adapter |
Projection | 150.00mm |
For Use With | Shrink Fit Tools |
Coolant Fed | Coolant Through |
Balanced to RPM | 25,000 RPM |
Compatible with Product Type | Cutting Tools |
Max. Speed | 25,000 RPM |
Includes | Coolant-Thru Set Screw |
Features | Maximum T.I.R. only 0.0001" |
Description
Shrink Fit Tool Holder and Adapter, Hole Dia. 12.00mm, Taper Size CAT40, Shank Dia. 12.00mm, Projection 150.00mm, Nose Dia. 24.00mm, Coolant Fed Coolant Through, Balanced to RPM 25,000 RPM, For Use With Shrink Fit Tools, Includes Coolant-Thru Set Screw
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1/2" X 13/16" Short Stop Bit SDS-PLUS (48-20-7652)
- DEWALT DEMOLITION BIMETAL RECIPROCATING SAW BLADES (DWAR660)
- CLEVELAND 118° Extra Length Drill Cleveland 950E Steam Oxide HSS RHS/RHC 11/16 (C09772)
- TEKTON 3/4 Inch Drive x 29 mm Deep 6-Point Socket (SHD33129)
- TECHNIKS Taper Adaptor, 7-3/8in L, 0.750in. dia. (22711-4)
- TECHNIKS CAT Shrink Fit, 1-7/64 in Nose Diameter (29027)
- TECHNIKS Taper Adaptor, 8-3/16in L, 0.750in. dia. (22721-3.5)
- TECHNIKS CAT Shrink Fit, 1-7/16 in Nose Diameter (29034)
- TECHNIKS Taper Adaptor, 4-47/64in L, 0.750in. dia. (22711)
- SOWA INDEXABLE CUTTING TOOLS MSDNN 124B External Turning Toolholder (145860)
- DORIAN Turning Toolholder, TCMT, STNCR10-2A, RH (73310151738)
- Techniks Indexable Tools