Shop All Indexable Toolholders
Techniks
CAT Shrink Fit, 23/32 in Nose Diameter
Mfr # 29011
Zoro # G8327316
product price: $254.99
/ea
Free Shipping & Returns
$254.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Taper Size CAT40
- Hole Dia. 1/4"
- Projection 3-1/2"
- For Use With Shrink Fit Tools
- Coolant Fed Coolant Through
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techniks
- MFR # 29011
- Zoro # G8327316
- Country of Origin Taiwan, Province of China
- Category Indexable Toolholders
Dimensions
Taper Size | CAT40 |
Hole Dia. | 1/4" |
Shank Dia. | 1/4" |
Overall Length | 6.1870 in |
Nose Dia. | 0.7100" |
Tool Depth | 1-3/8" |
Details
Item | Shrink Fit Tool Holder and Adapter |
Projection | 3-1/2" |
For Use With | Shrink Fit Tools |
Coolant Fed | Coolant Through |
Balanced to RPM | 25,000 RPM |
Features | Maximum T.I.R. only 0.0001" |
Includes | Coolant-Thru Set Screw |
Max. Speed | 25,000 RPM |
Compatible with Product Type | Cutting Tools |
Description
Shrink Fit Tool Holder and Adapter, Hole Dia. 1/4 In., Taper Size CAT40, Shank Dia. 1/4 In., Projection 3-1/2 In., Nose Dia. 0.7100 In., Coolant Fed Coolant Through, Balanced to RPM 25,000 RPM, For Use With Shrink Fit Tools, Includes Coolant-Thru Set Screw
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILLCO 3/8 X 18 SDS PLUS DURA-TIP DRILL -1720F (172F12418)
- OSG Flat Bottom Drill Bit, 6.70 mm Size, 180 Degrees Point Angle, Solid Carbide, EgiAs Finish (3330670)
- PROTO 1 1/2 in Drive, 3-1/2 in 6 pt SAE Socket, 6 Points (J15056L)
- DEWALT Belt Hook Kit (N268241)
- TECHNIKS Taper Adaptor, 8-3/16in L, 0.750in. dia. (22721-3.5)
- TECHNIKS CAT Shrink Fit, 1-7/64 in Nose Diameter (29027)
- TECHNIKS Taper Adaptor, 7-3/8in L, 0.750in. dia. (22711-4)
- TECHNIKS CAT Shrink Fit, 1-7/16 in Nose Diameter (29034)
- TECHNIKS Taper Adaptor, 4-47/64in L, 0.750in. dia. (22711)
- HHIP Style MWLNR 16-3D Turning Tool Holder (2025-0163)
- WALTER Walter - Clamping Wedge (Turning) (PK241-SET)
- Techniks Indexable Toolholders