Shop All Indexable Toolholders
Techniks
CAT Shrink Fit, 1-5/8 in Nose Diameter
Mfr # 29234
Zoro # G8327998
Free Shipping & Returns
$357.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Taper Size CAT40
- Hole Dia. 16.00mm
- Projection 160.00mm
- For Use With Shrink Fit Tools
- Coolant Fed Coolant Through
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Techniks
- MFR # 29234
- Zoro # G8327998
- Country of Origin Taiwan, Province of China
- Category Indexable Toolholders
Dimensions
Taper Size | CAT40 |
Hole Dia. | 16.00mm |
Overall Length | 228.25 mm |
Shank Dia. | 16.00mm |
Nose Dia. | 27.00mm |
Tool Depth | 50.00mm |
Details
Item | Shrink Fit Tool Holder and Adapter |
Projection | 160.00mm |
For Use With | Shrink Fit Tools |
Coolant Fed | Coolant Through |
Balanced to RPM | 25,000 RPM |
Includes | Coolant-Thru Set Screw |
Max. Speed | 25,000 RPM |
Compatible with Product Type | Cutting Tools |
Features | Maximum T.I.R. only 0.0001" |
Description
Shrink Fit Tool Holder and Adapter, Hole Dia. 16.00mm, Taper Size CAT40, Shank Dia. 16.00mm, Projection 160.00mm, Nose Dia. 27.00mm, Coolant Fed Coolant Through, Balanced to RPM 25,000 RPM, For Use With Shrink Fit Tools, Includes Coolant-Thru Set Screw
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARVEY TOOL Corner Rounding End Mill - 4 Flute - Flared, 0.0500", Finish - Machining: AlTiN (67650-C3)
- KIPP Adjustable Handle, Size: 5 5/8-11X80 Zinc, Black Satin, Comp: Steel (K0116.5A61X80)
- DIABLO 4" 10TPI High Carbon Steel T-Shank Jig Saw Blades Fine Finish Cuts 5Pk (DJT101B5)
- MITUTOYO Caliper, Digimatic, 8"/200mm (500-177-30)
- TECHNIKS Taper Adaptor, 4-47/64in L, 0.750in. dia. (22711)
- TECHNIKS CAT Shrink Fit, 1-7/16 in Nose Diameter (29034)
- TECHNIKS Taper Adaptor, 7-3/8in L, 0.750in. dia. (22711-4)
- TECHNIKS CAT Shrink Fit, 1-7/64 in Nose Diameter (29027)
- TECHNIKS Taper Adaptor, 8-3/16in L, 0.750in. dia. (22721-3.5)
- KYOCERA External Grooving Toolholder, KGDR 16X3T20S (KGDR16X3T20S)
- HHIP 1/2" E8 Indexable Carbide Turning Tool (2003-0125)
- Techniks Indexable Toolholders