Shop All Indexable Toolholders
Techniks
CAT Shrink Fit, 1-47/64 in Nose Diameter
Mfr # 29240
Zoro # G8327246
product price: $341.99
/ea
Free Shipping & Returns
$341.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Taper Size CAT40
- Hole Dia. 25.00 mm
- Projection 101.60 mm
- For Use With Shrink Fit Tools
- Coolant Fed Coolant Through
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techniks
- MFR # 29240
- Zoro # G8327246
- Country of Origin Taiwan, Province of China
- Category Indexable Toolholders
Dimensions
Taper Size | CAT40 |
Hole Dia. | 25.00 mm |
Overall Length | 107.85 mm |
Shank Dia. | 25.00 mm |
Nose Dia. | 44.00mm |
Tool Depth | 58.00mm |
Details
Item | Shrink Fit Tool Holder and Adapter |
Projection | 101.60 mm |
For Use With | Shrink Fit Tools |
Coolant Fed | Coolant Through |
Balanced to RPM | G 2.5@25000 RPM |
Features | Maximum T.I.R. only 0.0001" |
Max. Speed | 25,000 RPM |
Includes | Coolant-Thru Set Screw |
Compatible with Product Type | Cutting Tools |
Description
Shrink Fit Tool Holder and Adapter, Hole Dia. 25.00mm, Taper Size CAT40, Shank Dia. 25.00mm, Projection 101.60mm, Nose Dia. 44.00mm, Coolant Fed Coolant Through, Balanced to RPM 25,000 RPM, For Use With Shrink Fit Tools, Includes Coolant-Thru Set Screw
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERNAIL PALM001 PowerPalm Pneumatic 16/18-Gauge Flooring T/L-Cleat Nailer (PALM001)
- TESA BROWN & SHARPE Dial Indicator, 0 to 1 In, 0-100 (14.82023)
- WALTER High Performance Drills, 0.1181 inch diameter, 5 xDc, Carbide, axial i (DC160-05-03.000A1-WJ30ET)
- GEARWRENCH 3/8" Drive 12 Point Deep SAE Socket 5/16" (80510D)
- TECHNIKS Taper Adaptor, 7-3/8in L, 0.750in. dia. (22711-4)
- TECHNIKS Taper Adaptor, 4-47/64in L, 0.750in. dia. (22711)
- TECHNIKS Taper Adaptor, 8-3/16in L, 0.750in. dia. (22721-3.5)
- TECHNIKS CAT Shrink Fit, 1-7/64 in Nose Diameter (29027)
- TECHNIKS CAT Shrink Fit, 1-7/16 in Nose Diameter (29034)
- H & H INDUSTRIAL PRODUCTS BXA-16E Threading Holder 250-216 (3900-5925)
- HHIP 3/4" Internal Indexable Threading Tool Holder&Insert Kit (2302-1787)
- Techniks Indexable Tools