Shop All Indexable Toolholders
Techniks
CAT Shrink Fit, 1-13/16 in Nose Diameter
Mfr # 29042
Zoro # G8326318
product price: $289.99
/ea
Free Shipping & Returns
$289.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Taper Size CAT40
- Hole Dia. 1"
- Projection 4"
- For Use With Shrink Fit Tools
- Coolant Fed Coolant Through
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techniks
- MFR # 29042
- Zoro # G8326318
- Country of Origin Taiwan, Province of China
- Category Indexable Toolholders
Dimensions
Taper Size | CAT40 |
Hole Dia. | 1" |
Overall Length | 6.6870 in |
Shank Dia. | 1" |
Nose Dia. | 1.8100" |
Tool Depth | 2-1/4" |
Details
Item | Shrink Fit Tool Holder and Adapter |
Projection | 4" |
For Use With | Shrink Fit Tools |
Coolant Fed | Coolant Through |
Balanced to RPM | 25,000 RPM |
Includes | Coolant-Thru Set Screw |
Features | Maximum T.I.R. only 0.0001" |
Max. Speed | 25,000 RPM |
Compatible with Product Type | Cutting Tools |
Description
Shrink Fit Tool Holder and Adapter, Hole Dia. 1 In., Taper Size CAT40, Shank Dia. 1 In., Projection 4 In., Nose Dia. 1.8100 In., Coolant Fed Coolant Through, Balanced to RPM 25,000 RPM, For Use With Shrink Fit Tools, Includes Coolant-Thru Set Screw
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROZ Circlip Plier, Internal Bend Jaw (31566)
- LYNDEX-NIKKEN Collet, 16C, 1-1/2in (160-096)
- KENNEDY Top Mat, Roller Cab, 27" W (82091)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1028D)
- TECHNIKS CAT Shrink Fit, 1-7/64 in Nose Diameter (29027)
- TECHNIKS CAT Shrink Fit, 1-7/16 in Nose Diameter (29034)
- TECHNIKS Taper Adaptor, 7-3/8in L, 0.750in. dia. (22711-4)
- TECHNIKS Taper Adaptor, 8-3/16in L, 0.750in. dia. (22721-3.5)
- TECHNIKS Taper Adaptor, 4-47/64in L, 0.750in. dia. (22711)
- KYOCERA External Grooving Toolholder, KGDR 12C (KGDR12C)
- HHIP 5C Indexing Spin Jig (3900-1604)
- Techniks Indexable Tools