Shop All Indexable Toolholders
Techniks
CAT Shrink Fit, 1-13/16 in Nose Diameter
Mfr # 29040
Zoro # G8326738
Free Shipping & Returns
$289.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Taper Size CAT40
- Hole Dia. 1"
- Projection 3"
- For Use With Shrink Fit Tools
- Coolant Fed Coolant Through
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Techniks
- MFR # 29040
- Zoro # G8326738
- Country of Origin Taiwan, Province of China
- Category Indexable Toolholders
Dimensions
Taper Size | CAT40 |
Hole Dia. | 1" |
Shank Dia. | 1" |
Overall Length | 5.6870 in |
Nose Dia. | 1.8100" |
Tool Depth | 2-1/4" |
Details
Item | Shrink Fit Tool Holder and Adapter |
Projection | 3" |
For Use With | Shrink Fit Tools |
Coolant Fed | Coolant Through |
Balanced to RPM | 25,000 RPM |
Features | Maximum T.I.R. only 0.0001" |
Includes | Coolant-Thru Set Screw |
Compatible with Product Type | Cutting Tools |
Max. Speed | 25,000 RPM |
Description
Shrink Fit Tool Holder and Adapter, Hole Dia. 1 In., Taper Size CAT40, Shank Dia. 1 In., Projection 3 In., Nose Dia. 1.8100 In., Coolant Fed Coolant Through, Balanced to RPM 25,000 RPM, For Use With Shrink Fit Tools, Includes Coolant-Thru Set Screw
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANSEN Metric Three Row Socket Tray for 1/4" Drive Sockets, Hi-Viz Yellow (14083)
- URREA 3/8"drive, 10mm, 6 point flex socket. (5273MH)
- DRILL AMERICA 1-7/16" Reduced Shank HSS Drill Bit 1/2" Shank, Shank Type: Round (DWDRSD1-7/16)
- KO-KEN Adaptor 3/8 Square 50mm Pin type 1/4 Hex Drive (112-50P)
- TECHNIKS Taper Adaptor, 8-3/16in L, 0.750in. dia. (22721-3.5)
- TECHNIKS CAT Shrink Fit, 1-7/64 in Nose Diameter (29027)
- TECHNIKS Taper Adaptor, 4-47/64in L, 0.750in. dia. (22711)
- TECHNIKS CAT Shrink Fit, 1-7/16 in Nose Diameter (29034)
- TECHNIKS Taper Adaptor, 7-3/8in L, 0.750in. dia. (22711-4)
- DORIAN Turning Toolholder, WNMG, ADWLNR-16-4D, RH (73310153099)
- HHIP 5 Piece Indexable Internal Threading Tool Holder Set (2305-1005)
- Techniks Indexable Toolholders