Shop All Toolholder Parts
Techniks
CAT 50 Pull Stud
Mfr # 21008-15C
Zoro # G8340449
product price: $46.29
/ea
$46.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbon Steel
- Features All Mating Surfaces Precision Ground, Hardened For Maximum Longevity, Manufactured to The Highest Standards For Maximum Safety and Long Life
- Coolant Fed Coolant Through
- Overall Length 2.6400"
- Style Designation 21008
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techniks
- MFR # 21008-15C
- Zoro # G8340449
- Country of Origin Taiwan, Province of China
- Category Toolholder Parts
Dimensions
Overall Length | 2.6400" |
Knob Outside Dia. | 1.1010" |
Taper Size | CAT50 |
Flange to Angle Length | 0.9800" |
Angle Radius | 15 Degrees |
Thread Size | #1-8 |
Details
Item | Retention Knob |
Material - Machining | Carbon Steel |
Features | All Mating Surfaces Precision Ground, Hardened For Maximum Longevity, Manufactured to The Highest Standards For Maximum Safety and Long Life |
Coolant Fed | Coolant Through |
Style Designation | 21008 |
Description
Retention Knob, Style Designation 21008, Taper Size CAT50, Thread Size #1-8, Angle Radius 15 Degrees , Knob Outside Dia. 1.1010 In., Coolant Fed Coolant Through, Features All Mating Surfaces Precision Ground, Hardened For Maximum Longevity, Manufactured to The Highest Standards For Maximum Safety and Long Life, Material - Machining Carbon Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Handle Size: 3, , M10, Plastic, Red RAL 3020, Comp: Steel (K0269.31084)
- HOUGEN 1-1/4 in. X 3 in. Copperhead Carbide Tip Annular Cutter (3-18240)
- ARSENAL BY ERGODYNE Tool Bag, PPE Duffel Bag, Black, Black (5189)
- MALCO 2-5/8" C-RHEX Reversible Magnetic Hex Drivers (5/16 & 3/8") (MSHLC1)
- TECHNIKS Coolant Through Set Screw, M16 x 2.0P (16089C-20)
- EPPINGER Tool holder, 1 inch, axial, left hand offset rectangular transverse BMT65 Style Tool (7.077.308)
- WALTER Screw for Indexable Insert, FS2571, Unit of Measure - metric (FS2571)
- EPPINGER VDI40, Okuma, Drilling and milling head, straight collet chuck, ER32A, external coolant supply (4.200.866)
- EPPINGER BMT60, DMG MORI, Drilling and milling head, straight collet chuck, ER40A, PRECIFLEX (7.072.195)
- EPPINGER BMT65, Tool holder, straight, left hand offset rectangular transverse, 25mm (7.074.010)
- METABO Screw, Insert Retention, Fits Metabo, PK10 (KFM Insert Screw)
- Techniks Toolholder Parts