Shop All End Mill Holders
Techniks
CAT 40 x SLN 5/8" - 5.75
Mfr # 43.653.61.575B
Zoro # G8329766
product price: $204.99
/ea
Free Shipping & Returns
$204.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nose Dia. 1-1/2"
- Nose Style Standard
- Measurement System Fractional Inch
- Features Dual-Contact Increases Rigidity and Accuracy During Machining, High Precision Bore (H5) is Best in Industry, Taper Ground to AT3 Specification
- Taper Size CAT40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techniks
- MFR # 43.653.61.575B
- Zoro # G8329766
- Country of Origin Taiwan, Province of China
- Category End Mill Holders
Dimensions
Nose Dia. | 1-1/2" |
Taper Size | CAT40 |
Details
Item | End Mill Holder and Adapter |
Nose Style | Standard |
Measurement System | Fractional Inch |
Features | Dual-Contact Increases Rigidity and Accuracy During Machining, High Precision Bore (H5) is Best in Industry, Taper Ground to AT3 Specification |
Projection | 5-3/4" |
Shank Type - Machining | Straight |
Standards | Techniks Certified |
Coolant Fed | Coolant Through |
Max. Speed | 25,000 RPM |
For Shank Type | Straight |
Description
End Mill Holder and Adapter, Taper Size CAT40, Projection 5-3/4 In., Nose Dia. 1-1/2 In., Measurement System Fractional Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Steel Contact Points, 1-5/16"L, .032" Ball (PT23064)
- SPEEDAIRE Pistol Grip Air Gun, 24" Extension (2TEJ2)
- PROTO 3/8" Drive, SAE 5/8" Crowfoot Socket Wrench, Flare Nut Head, Full Polish Finish (J4920HFL)
- VEGA Impactech Square 2 Power Bit x 2 (P150R2A)
- TECHNIKS Tool Holder, SBL6,120mm Projection (35472)
- TECHNIKS End Mill Holder, Taper, CAT40 (22921-6.5)
- TECHNIKS End Mill Holder, Taper, CAT40 (22917-6)
- TECHNIKS Tool Holder, 5-11/16in L, 0.375in. dia. (22915)
- TECHNIKS End Mill Holder, CAT50, 20mm Bore Dia. (22990)
- TECHNIKS End Mill Holder, Taper, CAT40 (22915-6)
- TECHNIKS Tool Holder, 5-11/16in L, 1.0in. dia. (22925-3)
- Techniks Milling & Drilling Toolholders