Shop All Toolholder Parts
Techniks
CAT 40 Pull Stud, Overall Length: 46.00mm
Mfr # 21003-60C
Zoro # G8340729
$22.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coolant Fed Coolant Through
- Overall Length 2-1/4"
- Material - Machining Carbon Steel
- Features All Mating Surfaces Precision Ground, Hardened For Maximum Longevity, Manufactured to The Highest Standards For Maximum Safety and Long Life
- Taper Size CAT40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Techniks
- MFR # 21003-60C
- Zoro # G8340729
- Country of Origin Taiwan, Province of China
- Category Toolholder Parts
Dimensions
Overall Length | 2-1/4" |
Taper Size | CAT40 |
Flange to Angle Length | 0.9900" |
Angle Radius | 60 Degrees |
Thread Size | 5/8"-11 |
Knob Outside Dia. | 0.5900" |
Neck Dia. | 0.5120" |
Details
Coolant Fed | Coolant Through |
Item | Retention Knob |
Material - Machining | Carbon Steel |
Features | All Mating Surfaces Precision Ground, Hardened For Maximum Longevity, Manufactured to The Highest Standards For Maximum Safety and Long Life |
Style Designation | 21003 |
Description
Retention Knob, Style Designation 21003, Taper Size CAT40, Thread Size 5/8 In.-11, Angle Radius 60 Degrees , Knob Outside Dia. 0.5900 In., Coolant Fed Coolant Through, Features All Mating Surfaces Precision Ground, Hardened For Maximum Longevity, Manufactured to The Highest Standards For Maximum Safety and Long Life, Material - Machining Carbon Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Safety Groover w/Wood Handle, 6"x6 (CF131)
- MILWAUKEE TOOL 6" ADJUSTABLE WRENCH (48-22-7406)
- MILWAUKEE TOOL 2" TCT Retractable Pilot Pin (49-59-0014)
- S & W MANUFACTURING Knrl Knob, SS, Ream, 1/2", 2.5" (WHR-049)
- TECHNIKS Coolant Through Set Screw, M16 x 2.0P (16089C-20)
- WALTER Screws with head FS2617 (FS2617)
- SKIL-CARE Skil-Care 555025 45 deg 17 in. Vinyl Positioning Wedge (555025)
- DORIAN Torx Screw, TS-4.7-10M1 (73310190982)
- EPPINGER BMT65, Tool holder, straight, left hand offset rectangular transverse, 25mm (7.074.010)
- REED 704, 705, 706 PJA PIPE JAWS W/2 SC 91959 (705PJA)
- WALTER Screw for Indexable Insert, FS2067, Unit of Measure - Metric (FS2067)
- Techniks Machine Tool Parts