Shop All Toolholder Parts
Techniks
CAT 40 Pull Stud, Material - Machining: Carbon Steel
Mfr # 21003-60CSF
Zoro # G8340668
$40.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbon Steel
- Features All Mating Surfaces Precision Ground, Hardened For Maximum Longevity, Manufactured to The Highest Standards For Maximum Safety and Long Life
- Coolant Fed Coolant Through
- Overall Length 2-1/4"
- Thread Size 5/8"-11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Techniks
- MFR # 21003-60CSF
- Zoro # G8340668
- Country of Origin Taiwan, Province of China
- Category Toolholder Parts
Dimensions
Overall Length | 2-1/4" |
Thread Size | 5/8"-11 |
Taper Size | CAT40 |
Angle Radius | 60 Degrees |
Neck Dia. | 0.5120" |
Flange to Angle Length | 0.9900" |
Knob Outside Dia. | 0.5900" |
Details
Material - Machining | Carbon Steel |
Features | All Mating Surfaces Precision Ground, Hardened For Maximum Longevity, Manufactured to The Highest Standards For Maximum Safety and Long Life |
Item | Retention Knob |
Coolant Fed | Coolant Through |
Style Designation | 21003 |
Description
Retention Knob, Style Designation 21003, Taper Size CAT40, Thread Size 5/8 In.-11, Angle Radius 60 Degrees , Knob Outside Dia. 0.5900 In., Coolant Fed Coolant Through, Features All Mating Surfaces Precision Ground, Hardened For Maximum Longevity, Manufactured to The Highest Standards For Maximum Safety and Long Life, Material - Machining Carbon Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CASE CUTLERY Knife, Smooth Chestnut Bone Peanut (28702)
- HHIP 1-2-3 Precision 11 Hole Block Set (3402-0051)
- KIPP Cam-Action Indexing Plunger, Stainless Steel, D=4, D1= M10, Form: B, With Locknut (K0637.1050410)
- PRECISION INSTRUMENTS Split-Beam Click Torq Wrench, 8-50 Lbft, 3/8" (PREC2FR50F)
- TECHNIKS Coolant Through Set Screw, M16 x 2.0P (16089C-20)
- ASSENMACHER SPECIALTY TOOLS CRANK LOCK PIN (AHT 40026)
- EPPINGER HAAS Axial drilling and milling holder, VDI 40 shank, ER32, Coupling 11755mm (ALT.3240HAASSL40)
- EPPINGER VDI40, Drilling and milling head, straight, ER32A, PRECIFLEX external coolant supply (7.074.726)
- WALTER Screw for Indexable Insert, FS2069, Unit of Measure - Metric (FS2069)
- NORTON CO 6" NORGRIP P180 50PK (NR06232)
- HHIP M2.5 Screw For 1/4 & 3/8" Indexable Turning Tools (2003-0012)
- Techniks Toolholder Parts