Shop All Toolholder Parts
Techniks
CAT 40 Pull Stud, Coolant Fed: Coolant Through
Mfr # 21003-90C
Zoro # G8340564
product price: $22.69
/ea
$22.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features All Mating Surfaces Precision Ground, Hardened For Maximum Longevity, Manufactured to The Highest Standards For Maximum Safety and Long Life
- Coolant Fed Coolant Through
- Material - Machining Carbon Steel
- Overall Length 2-1/4"
- Taper Size CAT40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techniks
- MFR # 21003-90C
- Zoro # G8340564
- Country of Origin Taiwan, Province of China
- Category Toolholder Parts
Dimensions
Overall Length | 2-1/4" |
Taper Size | CAT40 |
Angle Radius | 90 Degrees |
Flange to Angle Length | 0.9900" |
Thread Size | 5/8"-11 |
Knob Outside Dia. | 0.5900" |
Neck Dia. | 0.5120" |
Details
Features | All Mating Surfaces Precision Ground, Hardened For Maximum Longevity, Manufactured to The Highest Standards For Maximum Safety and Long Life |
Coolant Fed | Coolant Through |
Material - Machining | Carbon Steel |
Item | Retention Knob |
Style Designation | 21003 |
Description
Retention Knob, Style Designation 21003, Taper Size CAT40, Thread Size 5/8 In.-11, Angle Radius 90 Degrees , Knob Outside Dia. 0.5900 In., Coolant Fed Coolant Through, Features All Mating Surfaces Precision Ground, Hardened For Maximum Longevity, Manufactured to The Highest Standards For Maximum Safety and Long Life, Material - Machining Carbon Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Locking Extension 1/2" Dr, 2 1/2 in L, 1 Pieces, Black Oxide (J5460B)
- ABB Crimping Tool Die (15506SS)
- SK PROFESSIONAL TOOLS 1/2" Drive Impact Socket Set, SAE, 15 pcs (4035)
- CRESCENT LUFKIN 5/8" x 6' Red End® Flat Reading Wood Rule (066FN)
- TECHNIKS Coolant Through Set Screw, M16 x 2.0P (16089C-20)
- H & H INDUSTRIAL PRODUCTS LYM0508 Shim Screw (2100-4300)
- DORIAN Torx Screw, TS-4.7-10M1 (73310190982)
- MICRO 100 0.1250 Bore Dia X 22.000 Mm Shank Dia X 2.75 Overall Length, Holder Straight Standard Length (THS-2-866)
- DORIAN Finger Clamp Screw, XNS-59 (73310190911)
- TUNGALOY Screw, SCR-TRM-T7 (7003274)
- BUILDERS EDGE BUILDERS EDGE 130010010001 Mounting Block, 7 in W, White (130010010001)
- Techniks Toolholder Parts