Shop All Toolholder Parts
Techniks
CAT 40 Pull Stud
Mfr # 21003-45CSF
Zoro # G8340284
product price: $38.65
/ea
$38.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2-1/4"
- Material - Machining Carbon Steel
- Coolant Fed Coolant Through
- Features All Mating Surfaces Precision Ground, Hardened For Maximum Longevity, Manufactured to The Highest Standards For Maximum Safety and Long Life
- Knob Outside Dia. 0.5900"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techniks
- MFR # 21003-45CSF
- Zoro # G8340284
- Country of Origin Taiwan, Province of China
- Category Toolholder Parts
Dimensions
Overall Length | 2-1/4" |
Knob Outside Dia. | 0.5900" |
Angle Radius | 45 Degrees |
Thread Size | 5/8"-11 |
Flange to Angle Length | 0.9900" |
Neck Dia. | 0.5120" |
Taper Size | CAT40 |
Details
Material - Machining | Carbon Steel |
Coolant Fed | Coolant Through |
Features | All Mating Surfaces Precision Ground, Hardened For Maximum Longevity, Manufactured to The Highest Standards For Maximum Safety and Long Life |
Item | Retention Knob |
Style Designation | 21003 |
Description
Retention Knob, Style Designation 21003, Taper Size CAT40, Thread Size 5/8 In.-11, Angle Radius 45 Degrees , Knob Outside Dia. 0.5900 In., Coolant Fed Coolant Through, Features All Mating Surfaces Precision Ground, Hardened For Maximum Longevity, Manufactured to The Highest Standards For Maximum Safety and Long Life, Material - Machining Carbon Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Combination Wrench, Metric, 14mm Head Sz (J1214MHASD)
- DIABLO RECIP BLADE 9"" 14/18T2PK (DS0914BF2)
- MILWAUKEE TOOL Battery and Ratchet, 250 RPM Free Speed (48-11-2450, 2457-20)
- MILWAUKEE TOOL M18 Press Tool Kit and Recip Hackzall (2674-22C, 2625-20)
- TECHNIKS Coolant Through Set Screw, M16 x 2.0P (16089C-20)
- WALTER Screw for Indexable Insert, FS2571, Unit of Measure - metric (FS2571)
- EPPINGER Blanking plug (7.075.617)
- BUILDERS EDGE BUILDERS EDGE 130030002001 Mounting Block, 4-1/2 in W, White (130030002001)
- EPPINGER BMT60, DMG MORI, Drilling and milling head, straight collet chuck, ER40A, PRECIFLEX (7.072.195)
- SYNTHWARE METAL CLAMP FOR STANDARD TAPER JOINT, 14/20 (CS111420)
- EPPINGER 85041800479 BMT45, Drilling and milling head, straight, angular adjustable collet chuck, ER16A (7.073.608)
- Techniks Machine Tool Parts