Shop All Tapping Heads
Techniks
BT50 Rigid Tap Holder x Size 2
Mfr # 21680/50BT
Zoro # G8328305
product price: $414.99
/ea
Free Shipping & Returns
$414.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbon Steel
- Overall Length 34.00mm
- Coolant Fed Coolant Through
- Features Quick-Change Style, Taper Ground to AT3 Accuracy or Better
- Shank Type - Machining Taper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techniks
- MFR # 21680/50BT
- Zoro # G8328305
- Country of Origin Italy
- Category Tapping Heads
Dimensions
Overall Length | 34.00mm |
Taper Size | 50BT |
Mounting Size | 50BT |
Shank Dia. | 1 97/100 in |
Details
Item | Tapping Head |
Material - Machining | Carbon Steel |
Coolant Fed | Coolant Through |
Features | Quick-Change Style, Taper Ground to AT3 Accuracy or Better |
Shank Type - Machining | Taper |
Quick Change | Yes |
Reversible | No |
For Shank Type | Taper |
For Collet Type | ANSI Tap Collet |
For Machine Type | Horizontal Milling Machines |
Min. Tap Capacity | 5/16" |
Max. Tap Capacity | 7/8" |
Description
Tapping Head, Min. Tap Capacity 5/16 In., Max. Tap Capacity 7/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Wrenches, 11mm Standard Metric Combinati (CMMT42915)
- 3M Polishing Pad, Foam, 5" Size, PK15 (30805)
- CAPRI TOOLS 1/2 in Drive 5/8 in Universal Impact Socket (5-5353)
- ZORO SELECT Threaded Shank Drill, Long, 5/16 (16W757)
- TECHNIKS Tapping Head (32600/INC1-1/2)
- TAPMATIC Tapping Head, Steel, 2.09 Body Dia. (11406)
- HHIP #6-1/2" JT33 Self Reversing Tapping Head 3 & 4 MT Shanks & 2 Collets (3900-1501)
- HHIP #6-1/2" JT6 Self Reversing Tapping Head 3 & 4 MT Shanks & 2 Collets (3900-1500)
- HHIP #0-1/4" JT6 Self Reversing Tapping Head 2 & 3 MT Shanks & 2 Collets (3900-1250)
- HHIP 1/8-1/2" JT33 TC Type Multi Function Tapping Head (3900-1256)
- TAPMATIC Tapping Head, Steel, 2.09 Body Dia. (11450)
- Techniks Tapping Heads