Shop All Machine Chucks
Techniks
BT40 x 3/4" Milling Chuck - 3.15
Mfr # 15995G
Zoro # G8341894
product price: $320.99
/ea
Free Shipping & Returns
$320.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series ER40
- Features Grips Shank Up To 5X Tighter Than ER 40 Holders, Prevents Overtightening
- TIR Max. 0.0002 in
- Overall Length 5.75"
- Projection 3.15"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techniks
- MFR # 15995G
- Zoro # G8341894
- Country of Origin Taiwan, Province of China
- Category Machine Chucks
Dimensions
Overall Length | 5.75" |
Nose Dia. | 2.36" |
Bore Depth | 2.07" |
Hole Dia. | 1" |
Details
Item | Milling Chuck |
Collet Series | ER40 |
Features | Grips Shank Up To 5X Tighter Than ER 40 Holders, Prevents Overtightening |
TIR Max. | 0.0002 in |
Projection | 3.15" |
Coolant Fed | Coolant Through |
Description
Milling Chuck, Hole Dia. 1 In., Nose Dia. 2.36 In., Collet Series ER40, Projection 3.15 In., Coolant Fed Coolant Through, Bore Depth 2.07 In., Features Grips Shank Up To 5X Tighter Than ER 40 Holders, Prevents Overtightening
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONSRUD Routing End Mill, Up Finish Tool, 1/4, 3/8 (66-314)
- PROTO 1/4 in Drive, 3/8" Triple Square SAE Socket, 12 Points (J4773TA)
- MAKITA Compact Band Saw Blade, 32-7/8", 18TPI, 32-7/8 in L, 18 TPI (A-97570)
- STANLEY Pry Bars, Flat Pry Bar, Black and Yellow (55-526)
- H & H INDUSTRIAL PRODUCTS 6" Standard Pole Round Magnetic Chuck (3402-0821)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Aluminum, 3/8 in., PK3 (TG8MDA2)
- MPI 8" x 20" Rare Earth Permanent Magnetic Grinding Chuck (SGC-200500-REN)
- H & H INDUSTRIAL PRODUCTS Harlingen 5" 3-Jaw Lathe Chuck Plain Back (9712-1107)
- BISON USA Bison 3-Jaw (2 Piece) Scroll Chuck Semi-Steel Body, Camlock D, 8" D1-4 (7-803-0834)
- BALDOR-RELIANCE Dr-3547B L4 Lh Sf Wheel Chuck (L4)
- H & H INDUSTRIAL PRODUCTS Harlingen 3" 4-Jaw Independent Lathe Chuck Plain Back (9713-1101)
- Techniks Machine Chucks