Shop All Collet Chucks
Techniks
BT30 x ER16 - 50mm, mini nut
Mfr # 16308-50
Zoro # G1944036
product price: $160.99
/ea
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Taper Size BT30
- Overall Length 1.8100 in
- Collet Series ER16
- Shank Dia. 0.4060"
- Max. Collet Capacity 0.4060"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techniks
- MFR # 16308-50
- Zoro # G1944036
- Country of Origin Taiwan, Province of China
- Category Collet Chucks
Dimensions
Taper Size | BT30 |
Overall Length | 1.8100 in |
Shank Dia. | 0.4060" |
Nut Dia. | 0.8700" |
Max. Body Dia. | 1.6100" |
Head Dia. | 41.00mm |
Size Increments | 0.0390" |
Max. Bore Dia. | 31/32" |
Description
Collet Chuck, Taper Size BT30, Max. Collet Capacity 0.4060 In., Projection 50mm, ER16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILLCO 13/16, S&D DRILL 1/2 in. SHANK - 1000E (1000E152)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Spiral, M8-0.75, 0.6 Cut, TiAlN (TMLR8-.75MMA)
- JACOBS JKP 130-J33 High Precision Keyless 13mm Chuck (9682D)
- AIRLOC Vibe Iso Pad 4 In x 4 In, PK4 (B25)
- TECHNIKS Collet Hold Extension, ER8,124mm (04889)
- TECHNIKS Collet Hold Extension, SlimFIT 6, 3in (06032-3)
- TECHNIKS Collet Hold Extension, ER11,158.5mm (04893)
- TECHNIKS Straight Shank Collet Chuck Extsn, ER32 (04839-140)
- TECHNIKS Collet Hold Extension, ER25,190mm (04888)
- TECHNIKS Collet (84063-10)
- GS TOOLING ER40 10.0mm (0.3937) AA Ultra Precision Collet (336932)
- Techniks Collets, Chucks & Accessories