Shop All Machine Chucks
Techniks
BT 40 Milling Chuck Holder
Mfr # 15994G
Zoro # G8340850
product price: $342.99
/ea
Free Shipping & Returns
$342.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Projection 3.15"
- Overall Length 5.75"
- TIR Max. 0.0002 in
- Nose Dia. 2.22"
- Features Grips Shank Up To 5X Tighter Than ER 40 Holders, Prevents Overtightening
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techniks
- MFR # 15994G
- Zoro # G8340850
- Country of Origin Taiwan, Province of China
- Category Machine Chucks
Dimensions
Overall Length | 5.75" |
Nose Dia. | 2.22" |
Bore Depth | 1.97" |
Hole Dia. | 0.75" |
Details
Item | Milling Chuck |
Projection | 3.15" |
TIR Max. | 0.0002 in |
Features | Grips Shank Up To 5X Tighter Than ER 40 Holders, Prevents Overtightening |
Collet Series | ER40 |
Coolant Fed | Coolant Through |
Description
Milling Chuck, Hole Dia. 0.75 In., Nose Dia. 2.22 In., Collet Series ER40, Projection 3.15 In., Coolant Fed Coolant Through, Bore Depth 1.97 In., Features Grips Shank Up To 5X Tighter Than ER 40 Holders, Prevents Overtightening
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Clamp Spring For Use With 35473, 36013 and 36028, Steel (24243)
- KYOCERA Diamond Turning Insert, Diamond, 3, 1 (VNMG331MQCA6525)
- KD TOOLS Standard Extensions, 1/2"Dr (81340)
- J.W. WINCO GN807-M4-23-B-NI Spindle Assembly (807-M4-23-B-NI)
- STM 12 D16 4Jaw Cast Iron Body Precision Independent Chuck With Hard Solid Jaws (4450135)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Aluminum, 10mm, PK3 (KTT6A2)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 12mm, PK3 (SMW8S)
- MPI 8" x 20" Rare Earth Permanent Magnetic Grinding Chuck (SGC-200500-REN)
- SUBURBAN Mag. Surface Grinder Chuck, 6in, Fine, 14in (DMB-614)
- BISON 3-Jaw 2 Piece Scroll Chuck Semi-Steel Body, Plain Back, 6, (7-800-0600)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 3/8 in., PK3 (TG8MDS1)
- Techniks Collets, Chucks & Accessories