Shop All 3D Printer Materials
Techniks
3D Printing Accessory
Mfr # KT-MS0014
Zoro # G8340616
product price: $30.19
/ea
$30.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- For Use With Powercoat Nut
- Features .0004" T.I.R.
- Collet Series TG100
- Overall Length 2 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techniks
- MFR # KT-MS0014
- Zoro # G8340616
- Country of Origin Taiwan, Province of China
- Category 3D Printer Materials
Dimensions
Overall Length | 2 3/8 in |
Head Dia. | 1.3760" |
Max. Body Dia. | 1.3760" |
Outside Diameter - Maximum | 35.02 mm |
Details
Item | Collet |
Color | Silver |
For Use With | Powercoat Nut |
Features | .0004" T.I.R. |
Collet Series | TG100 |
Coolant Fed | Coolant Through |
Number of Slots | 8 |
Face Shape | Round |
Compatible with Product Type | Collet Nuts |
TIR Max. | 0.0004" |
Measurement System | Metric |
Collapse Range - Maximum | 14 mm |
Finish | Precision Ground |
Bore Shape | Round |
T.I.R. Tolerance | 0.0004 in |
Description
Collet, TG100, Round, Max. Size Not Applicable, Overall Length 2 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERIC Replacment Cartridge For LEXMARK COMP. E360/460 (E360H21A-MICR)
- DEFLECTO Wall File Holder, Magnetic, Smoke (73102)
- LEGO FERRARI RACE CAR (76914)
- PARTNERS BRAND Corrugated Boxes, 20" x 18" x 20", Kraft, 10/Bundle (201820)
- DREMEL 3D Printing Filament (PLA-RED-01)
- MONOPRICE Filament, ABS, Blue (11040)
- NINJATEK Eel Midnight 1.75Mm 1Kg (3DEL0117510)
- COLORFABB Pla/Pha Blue Grey 1.75 / 750 (8719033551404)
- MONOPRICE Filament, PLA, Green (11044)
- NINJATEK NinjaFlex Fire 1.75Mm 2Kg (3DNF0317520)
- MAKERBOT MakerBot® 10Pk Filament Starter Small (MP06591)
- Techniks 3D Printer Materials