Shop All Collet Chucks
Techniks
3/4 x 8mm Milling Chuck Collet
Mfr # 84126-1/2
Zoro # G1936038
product price: $40.49
/ea
$40.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Steel
- Coolant Fed Coolant Through
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techniks
- MFR # 84126-1/2
- Zoro # G1936038
- Country of Origin Taiwan, Province of China
- Category Collet Chucks
Details
Item | Collet Chuck |
Material - Machining | Steel |
Coolant Fed | Coolant Through |
Description
Collet Chuck
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUE TEMPER PICK HANDLE WOOD 36""L (2036900)
- DEWALT Stick-E Right Angle Clip 90 degrees, 100PK (DEW DFD405550)
- UNIWELD Combo Wrench (W10X)
- STARRETT Depth Micrometer w/Half Base, 0-3" (443Z-3RL)
- TECHNIKS Collet Hold Extension, SlimFIT 6, 3in (06032-3)
- TECHNIKS Collet Hold Extension, ER25,149mm (04898)
- TECHNIKS Collet Hold Extension, SlimFIT 6, 0.5 in. (06034)
- TECHNIKS Collet Hold Extension, ER16,177mm (04895)
- TECHNIKS Collet Hold Extension, ER11,158.5mm (04893)
- TECHNIKS Straight Shank Collet Chuck Extsn, ER32 (04839-140)
- HAIMER Collet Chuck, ER11, HSK63A, 3.940 in. Proj (A63.020.11)
- Techniks Collet Chucks