Shop All Collet Chucks
Techniks
3/4 x 16mm Milling Chuck Collet
Mfr # 84126-3/16
Zoro # G1934890
product price: $46.19
/ea
$46.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Steel
- Coolant Fed Coolant Through
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techniks
- MFR # 84126-3/16
- Zoro # G1934890
- Country of Origin Taiwan, Province of China
- Category Collet Chucks
Details
Item | Collet Chuck |
Material - Machining | Steel |
Coolant Fed | Coolant Through |
Description
Collet Chuck
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drill Bushing, SF, Drill Size # 20 (SF3212EZ)
- GREY PNEUMATIC SKT 1/2" DRIVE X 9/16" HEX DRIVER 6" LEN (GP29186F)
- TECHNIKS Collet Set, DA100, 1/16 in., 8 pcs. (01610-8S)
- CRAFTSMAN Titanium Nitride Coating Drill/Drive Set, 21 pieces (CMAM3211)
- TECHNIKS Collet Hold Extension, SlimFIT 6, 0.5 in. (06034)
- TECHNIKS Collet Hold Extension, ER20,220mm (04881)
- TECHNIKS Collet Hold Extension, ER25,149mm (04898)
- TECHNIKS Collet Hold Extension, ER11,158.5mm (04893)
- TECHNIKS Collet Hold Extension, ER16,177mm (04895)
- TECHNIKS Straight Shank Coolant Chuck, ER32, 4.52in (04808-C)
- PARLEC Collet Chuck, BT30, ER20, Proj 2.360 In (B30-20ERF236)
- Techniks Collets, Chucks & Accessories