Shop All Toolholder Accessories
Techniks
3/4 - 5/16 Reduction Sleeve
Mfr # 625516
Zoro # G8342250
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Square in Back of Collet Acts as A Drive for the Tap Square
- Overall Length 31.50mm
- Standards ANSI, DIN 6499, ISO
- Coolant Fed Non-Coolant Through
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Techniks
- MFR # 625516
- Zoro # G8342250
- Country of Origin Korea, Republic of
- Category Toolholder Accessories
Dimensions
Overall Length | 31.50mm |
Details
Item | Hydraulic Chuck |
Features | Square in Back of Collet Acts as A Drive for the Tap Square |
Standards | ANSI, DIN 6499, ISO |
Coolant Fed | Non-Coolant Through |
Description
Hydraulic Chuck
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUMITOMO Triangle Turning Insert, Triangle, 3/4 in, TPGT, 0.0156 in, Cermet (TPGT631RFY-T1500A)
- CMT , Solid Carbide Straight Bit, 1/4-Inch Shank, 1/8-Inch Diameter (811.032.11)
- ECLIPSE MAGNETICS Premier Range Ciruclar Magnetic Chuck, 9" Dia (AX91C/P)
- REPAR Spindle Guard, Aluminum, Polycarbonate (FBB-500H240)
- TECHNIKS Retention Knob, 2.25 in. L, 45 deg. (21003-45)
- TECHNIKS Retention Knob, 0.906 in, CAT50, 1-8, 45 deg (21005-45)
- TECHNIKS Retention Knob, 3.34 in. L, 45 deg. (21005-45C)
- TECHNIKS Tap Holder, 3.55 in. L, 1.31 in. dia. (21480/INC1)
- TECHNIKS Hex Nut, 1.08 in. dia. (41116)
- TECHNIKS Retention Knob, 2.25 in. L, 0.91 in. dia. (21003-45C)
- STEELWORKS Boltmaster 11846 0.43-14 in. Steel Couplin Nut (619635)
- Techniks Toolholder Accessories