Shop All Toolholder Accessories
Techniks
3/4 - 1/4 Reduction Sleeve
Mfr # 625104
Zoro # G8346505
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1.8110 in
- Features Provides Approximately 2:1 Grip Advantage, Wide Clamping Range
- Standards ANSI, DIN 6499 Class 2, ISO
- Coolant Fed Non-Coolant Through
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Techniks
- MFR # 625104
- Zoro # G8346505
- Country of Origin Korea, Republic of
- Category Toolholder Accessories
Dimensions
Overall Length | 1.8110 in |
Details
Item | Hydraulic Chuck |
Features | Provides Approximately 2:1 Grip Advantage, Wide Clamping Range |
Standards | ANSI, DIN 6499 Class 2, ISO |
Coolant Fed | Non-Coolant Through |
Description
Hydraulic Chuck
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG HORN 4-Inch ABS Plastic Wall Mounted Blast Gate w/Both Quick Disconnect Ends for Dust Collection Systems (11455)
- MICRO-QUIK Quick Change Tool Holder - Steel (QTH-210L)
- DRILL AMERICA 5/32" HSS Heavy Duty Split Point Stub Drill Bit (DWDST5/32)
- BOSCH Impact Drill Bit, 7/16" Size, 5-1/2" L (BL4155IM)
- TECHNIKS Hand Wrench, 11.38 in. L (04617)
- TECHNIKS Tap Holder, 3.55 in. L, 1.31 in. dia. (21480/INC1)
- TECHNIKS Hand Wrench, 4.61 in. L (04622)
- TECHNIKS Retention Knob, 0.906 in, CAT50, 1-8, 45 deg (21005-45)
- TECHNIKS Tool Holder Locking Device, 10.83 in. L (07872)
- TECHNIKS Tool Holder Locking Device, 8.27 in. L (17870)
- PARLEC Collet Chuck, 0.031-0.562, DA100, 1 In (EXT100)
- Techniks Toolholder Accessories