Shop All Toolholder Accessories
Techniks
20mm - 8mm Reduction Sleeve
Mfr # 820080
Zoro # G8347205
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1.5750 in
- Features Provides Approximately 2:1 Grip Advantage, Wide Clamping Range
- Standards ANSI, DIN 6499 Class 2, ISO
- Coolant Fed Non-Coolant Through
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Techniks
- MFR # 820080
- Zoro # G8347205
- Country of Origin Korea, Republic of
- Category Toolholder Accessories
Dimensions
Overall Length | 1.5750 in |
Details
Item | Hydraulic Chuck |
Features | Provides Approximately 2:1 Grip Advantage, Wide Clamping Range |
Standards | ANSI, DIN 6499 Class 2, ISO |
Coolant Fed | Non-Coolant Through |
Description
Hydraulic Chuck
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLUGGER BY FEIN Annular Cutter, M42, 1 1/2 Dia, 2 D (63134381008)
- SK PROFESSIONAL TOOLS Wobble Extension Set 3/8" Dr, 3 in, 6 in, 8 in, 12 in L, 4 Pieces, Chrome (4524)
- PROTO 3/8 in Drive, 7/8" Hex SAE Socket, 6 Points (J5028H)
- ONSRUD Routing End Mill, Up O-Flute, 3/8, 1 1/8 (63-783)
- TECHNIKS Retention Knob, 2.25 in. L, 0.91 in. dia. (21003-45C)
- TECHNIKS Tool Holder Locking Device, 10.83 in. L (07872)
- TECHNIKS Retention Knob, 2.25 in. L, 45 deg. (21003-45)
- TECHNIKS Retention Knob, 3.34 in. L, 45 deg. (21005-45C)
- TECHNIKS Retention Knob, 2.30 in. L, 1.44 in. dia. (21005-C)
- TECHNIKS Retention Knob, 11mm, BT30, M12, 45 deg. (17801)
- SCHUNK Intermediate Sleeve, 19.88 in. L, 3/8 in. (0224390)
- Techniks Toolholder Accessories