Shop All Toolholder Accessories
Techniks
20mm - 6mm Reduction Sleeve
Mfr # 820060
Zoro # G8347266
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1.5750 in
- Features Provides Approximately 2:1 Grip Advantage, Wide Clamping Range
- Standards ANSI, DIN 6499 Class 2, ISO
- Coolant Fed Non-Coolant Through
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Techniks
- MFR # 820060
- Zoro # G8347266
- Country of Origin Korea, Republic of
- Category Toolholder Accessories
Dimensions
Overall Length | 1.5750 in |
Details
Item | Hydraulic Chuck |
Features | Provides Approximately 2:1 Grip Advantage, Wide Clamping Range |
Standards | ANSI, DIN 6499 Class 2, ISO |
Coolant Fed | Non-Coolant Through |
Description
Hydraulic Chuck
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIN Plunge Saw Blades, 1-3/8 in. Size, PK10 (63502205290)
- MILWAUKEE TOOL EXACT 2/0 Copper 12T U-Style Die (49-12-U02AC)
- BIG HORN 20" Dia 30 Micron Dust Filter Bag 20" x 47" Long Replaces Delta A04526 / A04496 & Jet 708698 (11767)
- GEDORE Torque Wrench, 9x12, 3.7-18ft/lb (4101-02)
- TECHNIKS Retention Knob, 1.50 in. L, 0.91 in. dia. (21003-C)
- TECHNIKS Tool Holder Locking Device, 8.27 in. L (17870)
- TECHNIKS Hand Wrench, 8.11 in. L (04615)
- TECHNIKS Retention Knob, 0.906 in, CAT50, 1-8, 45 deg (21005-45)
- TECHNIKS Hand Wrench, 11.38 in. L (04617)
- TECHNIKS Tap Holder, 3.55 in. L, 1.31 in. dia. (21480/INC1)
- TECHNIKS Hand Wrench, 9.96 in. L (04616)
- Techniks Toolholder Accessories