Shop All Toolholder Accessories
Techniks
20mm - 5mm Reduction Sleeve
Mfr # 820050
Zoro # G8347318
Free Shipping & Returns
$90.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 1.5750 in
- Standards ANSI, DIN 6499 Class 2, ISO
- Features Provides Approximately 2:1 Grip Advantage, Wide Clamping Range
- Coolant Fed Non-Coolant Through
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Techniks
- MFR # 820050
- Zoro # G8347318
- Country of Origin Korea, Republic of
- Category Toolholder Accessories
Dimensions
Overall Length | 1.5750 in |
Details
Item | Hydraulic Chuck |
Standards | ANSI, DIN 6499 Class 2, ISO |
Features | Provides Approximately 2:1 Grip Advantage, Wide Clamping Range |
Coolant Fed | Non-Coolant Through |
Description
Hydraulic Chuck
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 118° Silver & Deming Drill with 1/2 Reduced Shank Cle-Line 1877 Black & Gold HSS RHS/RHC 19/32 (C17036)
- WIDIA Straight Flute Hand Tap, Taper, 4 (14757)
- WESTWARD Pipe Tap, 1/4"-18, Semi-Bottoming, 4 Flutes, NPT (5TWY0)
- GEARWRENCH 13 Piece 1/2" Drive 6 Point Standard Universal Impact SAE Socket Set (84938N)
- TECHNIKS Hand Wrench, 11.38 in. L (04617)
- TECHNIKS Retention Knob, 2.30 in. L, 1.44 in. dia. (21005-C)
- TECHNIKS Hex Nut, 1.08 in. dia. (41116)
- TECHNIKS Hand Wrench, 8.11 in. L (04615)
- TECHNIKS Retention Knob, 2.25 in. L, 45 deg. (21003-45)
- TECHNIKS Retention Knob, 1.50 in. L, 0.91 in. dia. (21003-C)
- J.W. WINCO Gn7231-Ni-40-L-Mt Multiple-Joint Hinge (7231-NI-40-L-MT)
- Techniks Toolholder Accessories