Shop All Toolholder Accessories
Techniks
20mm - 5/16 Reduction Sleeve
Mfr # 520516
Zoro # G8347117
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ANSI, DIN 6499 Class 2, ISO
- Overall Length 1.5750 in
- Features Provides Approximately 2:1 Grip Advantage, Wide Clamping Range
- Coolant Fed Non-Coolant Through
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Techniks
- MFR # 520516
- Zoro # G8347117
- Country of Origin Korea, Republic of
- Category Toolholder Accessories
Dimensions
Overall Length | 1.5750 in |
Details
Item | Hydraulic Chuck |
Standards | ANSI, DIN 6499 Class 2, ISO |
Features | Provides Approximately 2:1 Grip Advantage, Wide Clamping Range |
Coolant Fed | Non-Coolant Through |
Description
Hydraulic Chuck
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 8m/26' Wide Blade Tape Measure (48-22-0226)
- SUBURBAN Angle Plate, 3 in. D, 3-1/2 in. H, Machined (SAO-040303)
- WALTER SURFACE TECHNOLOGIES Clamp Ring, Standard, PK10 (54B002)
- BONDHUS 8mm Hollow Shaft Nut Driver - Tagged & Barcoded (48472)
- TECHNIKS Retention Knob, 2.25 in. L, 0.91 in. dia. (21003-45C)
- TECHNIKS Retention Knob, 3.34 in. L, 45 deg. (21005-45C)
- TECHNIKS Retention Knob, 11mm, BT30, M12, 45 deg. (17801)
- TECHNIKS Retention Knob, 1.50 in. L, 0.91 in. dia. (21003-C)
- TECHNIKS Retention Knob, 0.906 in, CAT50, 1-8, 45 deg (21005-45)
- TECHNIKS Retention Knob, 2.30 in. L, 1.44 in. dia. (21005-C)
- PARLEC Retention Knob, MAS-BT, M12X1.75, 45 Deg (3003TRK)
- Techniks Toolholder Accessories