Shop All Toolholder Accessories
Techniks
20mm - 4mm Reduction Sleeve
Mfr # 820040
Zoro # G8347345
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards ANSI, DIN 6499 Class 2, ISO
- Overall Length 1.5750 in
- Features Provides Approximately 2:1 Grip Advantage, Wide Clamping Range
- Coolant Fed Non-Coolant Through
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Techniks
- MFR # 820040
- Zoro # G8347345
- Country of Origin Korea, Republic of
- Category Toolholder Accessories
Dimensions
Overall Length | 1.5750 in |
Details
Item | Hydraulic Chuck |
Standards | ANSI, DIN 6499 Class 2, ISO |
Features | Provides Approximately 2:1 Grip Advantage, Wide Clamping Range |
Coolant Fed | Non-Coolant Through |
Description
Hydraulic Chuck
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Q-AMD™ 135° Aircraft Maint. Short Flute Jobber Length Dril Cleveland 3780 Steam Oxide HSS-CO 8% #6 (C15945)
- WESTWARD Pipe Tap, 1/2"-14, Semi-Bottoming, 4 Flutes, NPT (5PXH4)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP Steam Oxide HSS RHS/RHC 5/32 (45610)
- PROTO Mini Impact Wrench, 3 cfm, 3/8" (J138WP-M)
- TECHNIKS Tool Holder Locking Device, 8.27 in. L (17870)
- TECHNIKS Retention Knob, 11mm, BT30, M12, 45 deg. (17801)
- TECHNIKS Tap Holder, 3.55 in. L, 1.31 in. dia. (21480/INC1)
- TECHNIKS Retention Knob, 2.25 in. L, 0.91 in. dia. (21003-45C)
- TECHNIKS Retention Knob, 2.25 in. L, 45 deg. (21003-45)
- TECHNIKS Hand Wrench, 9.96 in. L (04616)
- STM 40 Taper Tool Lock (335275)
- Techniks Toolholder Accessories