Shop All Toolholder Accessories
Techniks
20mm - 3mm Reduction Sleeve
Mfr # 820030
Zoro # G8347038
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1.3390 in
- Standards ANSI, DIN 6499 Class 2, ISO
- Features Provides Approximately 2:1 Grip Advantage, Wide Clamping Range
- Coolant Fed Non-Coolant Through
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Techniks
- MFR # 820030
- Zoro # G8347038
- Country of Origin Korea, Republic of
- Category Toolholder Accessories
Dimensions
Overall Length | 1.3390 in |
Details
Item | Hydraulic Chuck |
Standards | ANSI, DIN 6499 Class 2, ISO |
Features | Provides Approximately 2:1 Grip Advantage, Wide Clamping Range |
Coolant Fed | Non-Coolant Through |
Description
Hydraulic Chuck
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 24.00mm HSS 4 Flute Single End End Mill (DWC24MM-4FSE)
- BOSCH Narrow Chisel Hex Collar, 1 In. Hex (HS2362)
- MILWAUKEE TOOL 40Ft Wide Blade Tape Measure (48-22-0240)
- ZORO SELECT Chucking Reamer, 1-1/2 In., 10 Flute, HSS (13H784)
- TECHNIKS Hand Wrench, 11.38 in. L (04617)
- TECHNIKS Retention Knob, 3.34 in. L, 45 deg. (21005-45C)
- TECHNIKS Retention Knob, 0.906 in, CAT50, 1-8, 45 deg (21005-45)
- TECHNIKS Retention Knob, 1.50 in. L, 0.91 in. dia. (21003-C)
- TECHNIKS Tool Holder Locking Device, 8.27 in. L (17870)
- TECHNIKS Hand Wrench, 4.61 in. L (04622)
- J.W. WINCO Gn187.4-40-60-E-St Serrated Locking Plate (187.4-40-60-E-ST)
- Techniks Toolholder Accessories