Shop All Toolholder Accessories
Techniks
20mm - 10mm Reduction Sleeve
Mfr # 820100
Zoro # G8347135
Free Shipping & Returns
$90.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ANSI, DIN 6499 Class 2, ISO
- Features Provides Approximately 2:1 Grip Advantage, Wide Clamping Range
- Overall Length 1.5750 in
- Coolant Fed Non-Coolant Through
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Techniks
- MFR # 820100
- Zoro # G8347135
- Country of Origin Korea, Republic of
- Category Toolholder Accessories
Dimensions
Overall Length | 1.5750 in |
Details
Item | Hydraulic Chuck |
Standards | ANSI, DIN 6499 Class 2, ISO |
Features | Provides Approximately 2:1 Grip Advantage, Wide Clamping Range |
Coolant Fed | Non-Coolant Through |
Description
Hydraulic Chuck
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL Attachment 3/8" Drive Extension - 24 (3424)
- MITUTOYO Mic Head, 13mm S/Lck (148-506)
- EMUGE Spiral Flute Tap Semi-Bottoming, 3 Flutes (CU5332005013)
- WESTWARD 3/8" Drive, Metric 15mm Crowfoot Socket Wrench, Open End Head, Chrome Finish (54PR51)
- TECHNIKS Tap Holder, 3.55 in. L, 1.31 in. dia. (21480/INC1)
- TECHNIKS Retention Knob, 1.50 in. L, 0.91 in. dia. (21003-C)
- TECHNIKS Retention Knob, 2.30 in. L, 1.44 in. dia. (21005-C)
- TECHNIKS Retention Knob, 0.906 in, CAT50, 1-8, 45 deg (21005-45)
- TECHNIKS Retention Knob, 15mm, BT40, M16, 45 deg. (17803)
- TECHNIKS Retention Knob, 2.25 in. L, 0.91 in. dia. (21003-45C)
- GARANT EASYFIX 3/8 inch Ratchet Holder for Perforated Boards (955677 3/8)
- Techniks Toolholder Accessories