Shop All Indexable Toolholders
Techniks
12MM SHRINK FIT - HPV GENERAL PURPOSE -
Mfr # BT40BHPVTT12120M
Zoro # G8327386
product price: $429.99
/ea
Free Shipping & Returns
$429.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Taper Size BT40;HSK100A
- Hole Dia. 1/2";12.00mm
- Projection 120.00mm;160.00mm
- Coolant Fed Coolant Through
- Max. Speed 25,000 RPM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techniks
- MFR # BT40BHPVTT12120M
- Zoro # G8327386
- Country of Origin Taiwan, Province of China
- Category Indexable Toolholders
Dimensions
Taper Size | BT40;HSK100A |
Hole Dia. | 1/2";12.00mm |
Shank Dia. | 1/2";24.00mm |
Tool Depth | 1-27/32";36mm |
Nose Dia. | 1-3/32";24.00mm |
Details
Item | Shrink Fit Tool Holder and Adapter |
Projection | 120.00mm;160.00mm |
Coolant Fed | Coolant Through |
Max. Speed | 25,000 RPM |
Compatible with Product Type | Carbide and HSS Cutting Tools;Cutting Tools |
Balanced to RPM | 25,000 RPM;G 6.3@15000 rpm |
Features | Axial Adjustment - End, Balanceable -Fine Tune with Optional M6 Set Screws, Maximum T.I.R. only 0.0001" |
Shank Type - Machining | Straight |
Measurement System | Fractional Inch |
Description
Shrink Fit Tool Holder and Adapter, Hole Dia. 1/2 In.;12.00mm, Taper Size BT40;HSK100A, Shank Dia. 1/2 In.;24.00mm, Projection 120.00mm;160.00mm, Nose Dia. 1-3/32 In.;24.00mm, Coolant Fed Coolant Through, Balanced to RPM 25,000 RPM;G 6.3@15000 rpm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERA Power Bit, SAE, 1/4", Hex, #2, 3-1/2", SS (05071098001)
- WESTWARD 3/32" Carbide 118 Deg. Jobber Length Drill Bit (5TVY0)
- KRAFT TOOL Cement Finish Trowel, Pro-Form, 16x4.75" (CF224PF)
- SK PROFESSIONAL TOOLS 3/8 in Drive Hex Socket Bit SAE 1/8 in Tip, 3 in L (41205)
- TECHNIKS CAT Shrink Fit, 1-7/16 in Nose Diameter (29034)
- TECHNIKS Taper Adaptor, 7-3/8in L, 0.750in. dia. (22711-4)
- TECHNIKS Taper Adaptor, 4-47/64in L, 0.750in. dia. (22711)
- TECHNIKS Taper Adaptor, 8-3/16in L, 0.750in. dia. (22721-3.5)
- TECHNIKS CAT Shrink Fit, 1-7/64 in Nose Diameter (29027)
- KYOCERA Turning Toolholder, ACLCR 1212JX09FF (ACLCR1212JX09FF)
- MICRO 100 Standard - Tool Holders (TH-408)
- Techniks Indexable Tools