Shop All Hydraulic Chucks
Techniks
12MM HYDRAULIC CH'K SLIM LINE - CV50 FO
Mfr # CV50HCSL12M787
Zoro # G8346636
product price: $698.99
/ea
Free Shipping & Returns
$698.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Accurate Cutting at Extended Lengths, End Axial Adjustment, Extended Length Hydraulic Holders
- Overall Length 1.2400 in
- Coolant Fed Coolant Through
- Standards ANSI B5.50
- Tool Depth 36.00mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techniks
- MFR # CV50HCSL12M787
- Zoro # G8346636
- Country of Origin Korea, Republic of
- Category Hydraulic Chucks
Dimensions
Overall Length | 1.2400 in |
Tool Depth | 36.00mm |
Mounting Length | 1.0630";36.00mm |
Taper Size | CV50;HSK100A |
Shank Dia. | 1/4 in, 12.00 mm |
Hole Dia. | 1/4 in; 12.00 mm |
Nose Dia. | 1.0240 in; 19.50 mm |
Details
Features | Accurate Cutting at Extended Lengths, End Axial Adjustment, Extended Length Hydraulic Holders |
Coolant Fed | Coolant Through |
Standards | ANSI B5.50 |
Item | Hydraulic Chuck |
Projection | 2.9530 in; 200.00 mm |
ANSI Number | CV50HCSL12M787 |
Shank Type - Machining | Weldon Flat |
For Use With | CV50 Shank Tools;Hydraulic Tools |
Style | Slim Line |
Balanced to RPM | 25000 rpm;G 6.3@15000 rpm |
Description
Hydraulic Chuck, Shank Type - Machining Weldon Flat, Hole Dia. 1/4 in; 12.00 mm, CV50;HSK100A, Shank Dia. 1/4 in, 12.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 4-Flute Cobalt 8% Coarse Square Single Roughing End Mill Cleveland RG8 Bright 1/2x1/2x1-1/4x3-1/4 (C31181)
- VERSADRIVE HMT Rapid-Lock 1/4 in. Impact Driver Adapter (111027-014A)
- WESTCOTT Ruler, 18 Inch, Clear Acrylic (10564)
- YELLOW JACKET Interchangeable Head TorqueWrench, CW/CCW (60652)
- ERICKSON Shrink Fit Tool Holder, U3 (CV40HC20M400)
- ERICKSON Hydraulic Chuck Sleeve (75HC080M)
- YG-1 TOOL CO Hydraulic Chuck (Power E Hydro) (WK103PE)
- ERICKSON Shrink Fit Tool Holder, U3, HSK100A (CV50HC075400)
- SCHUNK Hydraulic Tool Holder, BT 40, 6mm (204440)
- ERICKSON Hydraulic Chuck Sleeve (12HC0750)
- ERICKSON Shrink Fit Tool Holder, U3, CV50 (HSK63AHC20150M)
- Techniks Milling & Drilling Toolholders