Shop All Hydraulic Chucks
Techniks
1/2 HYDRAULIC CH'K SLIM LINE - CV50
Mfr # CV50HCSL050787
Zoro # G8342944
Free Shipping & Returns
$607.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Accurate Cutting at Extended Lengths, Extended Length Hydraulic Holders, Side Axial Adjustment
- Overall Length 1.2400 in
- Standards ANSI B5.50
- Coolant Fed Coolant Through
- Style Slim Line
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Techniks
- MFR # CV50HCSL050787
- Zoro # G8342944
- Country of Origin Korea, Republic of
- Category Hydraulic Chucks
Dimensions
Overall Length | 1.2400 in |
Nose Dia. | 20.50 mm; 53 mm |
Hole Dia. | 12.70 mm; 20 mm |
Mounting Length | 36.00mm;42.00mm |
Tool Depth | 36.00mm |
Shank Dia. | 12.70 mm, 20 mm |
Taper Size | CV50;HSK100A |
Details
Features | Accurate Cutting at Extended Lengths, Extended Length Hydraulic Holders, Side Axial Adjustment |
Standards | ANSI B5.50 |
Coolant Fed | Coolant Through |
Item | Hydraulic Chuck |
Style | Slim Line |
Balanced to RPM | 25000 rpm;G 6.3@15000 rpm |
Projection | 200.00 mm; 90.00 mm |
Shank Type - Machining | Cylindrical |
For Use With | CV50 Shank Tools;Hydraulic Tools |
ANSI Number | CV50HCSL050787 |
Description
Hydraulic Chuck, Shank Type - Machining Cylindrical, Hole Dia. 12.70 mm; 20 mm, CV50;HSK100A, Shank Dia. 12.70 mm, 20 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Pocket Level (1794485)
- DEWALT 4" 6 TPI T-Shank Fast Cutting Wood Cutting Jig Saw Blade (DW3750H)
- SPEEDAIRE Eraser Wheel, 4", Rubber, 4000 RPM (21AC18)
- PREVOST OSHA Venturi Metal Nozzle Blow Gun (27202 MTLOSHA)
- ERICKSON Shrink Fit Tool Holder, U3 (CV40HC20M400)
- YG-1 TOOL CO Hydraulic Chuck (Power E Hydro) (WK103PE)
- ERICKSON HYDR CHUCK EXTENSION D0, 5 INCH (SS075HCT050590)
- ERICKSON Shrink Fit Tool Holder, U3, HSK100A (CV50HC075400)
- ERICKSON Shrink Fit Tool Holder, U3, CV40 (HSK63AHC08150M)
- ERICKSON Shrink Fit Tool Holder, U3, CV50 (HSK63AHC20150M)
- ERICKSON HC REDUCER 1/2" OD TO 1/8" ID (50HC0125)
- Techniks Milling & Drilling Toolholders