Shop All Toolholder Accessories
Techniks
1/2 - 1/4 Reduction Sleeve
Mfr # 620104
Zoro # G8347056
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1.5750 in
- Features Provides Approximately 2:1 Grip Advantage, Wide Clamping Range
- Standards ANSI, DIN 6499 Class 2, ISO
- Coolant Fed Non-Coolant Through
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Techniks
- MFR # 620104
- Zoro # G8347056
- Country of Origin Korea, Republic of
- Category Toolholder Accessories
Dimensions
Overall Length | 1.5750 in |
Details
Item | Hydraulic Chuck |
Features | Provides Approximately 2:1 Grip Advantage, Wide Clamping Range |
Standards | ANSI, DIN 6499 Class 2, ISO |
Coolant Fed | Non-Coolant Through |
Description
Hydraulic Chuck
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 5/8"-24 HSS Plug Hand Tap (DWTST5/8-24P)
- IRWIN Hex Die, High Carbon Steel, RH, 10-32 (6431)
- L.H. DOTTIE L.H. Dottie 3/4'' x 3000' Pull Line Measuring Tape (DWP3002)
- PROTO SAE Plain Hex Key, 1/8" Tip Size, 4 in Long, 5/8 in Short (J46408)
- TECHNIKS Hand Wrench, 4.61 in. L (04622)
- TECHNIKS Tap Holder, 3.55 in. L, 1.31 in. dia. (21480/INC1)
- TECHNIKS Hex Nut, 1.08 in. dia. (41116)
- TECHNIKS Retention Knob, 2.30 in. L, 1.44 in. dia. (21005-C)
- TECHNIKS Hand Wrench, 9.96 in. L (04616)
- TECHNIKS Retention Knob, 0.906 in, CAT50, 1-8, 45 deg (21005-45)
- KIPP COUPLING SPIDER SPIELFREI GR.48, 98 Shore A, 525, POLYURETHANE, RED (K1896.4898)
- Techniks Toolholder Accessories