Shop All Tapping Heads
Techniks
1" Shank Rigid Tap Holder x Size 2
Mfr # 21680/INC1
Zoro # G8328987
product price: $237.99
/ea
Free Shipping & Returns
$237.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Coolant Fed Coolant Through
- Features Quick-Change Style, Taper Ground to AT3 Accuracy or Better, Techniks Certified
- Overall Length 4-1/2"
- Material - Machining Carbon Steel
- Shank Type - Machining Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techniks
- MFR # 21680/INC1
- Zoro # G8328987
- Country of Origin Italy
- Category Tapping Heads
Dimensions
Overall Length | 4-1/2" |
Taper Size | INC1 |
Mounting Size | INC1 |
Shank Dia. | 1 in |
Details
Item | Tapping Head |
Coolant Fed | Coolant Through |
Features | Quick-Change Style, Taper Ground to AT3 Accuracy or Better, Techniks Certified |
Material - Machining | Carbon Steel |
Shank Type - Machining | Straight |
For Collet Type | ANSI Tap Collet |
For Shank Type | Straight |
Quick Change | Yes |
Min. Tap Capacity | 3/8" |
For Machine Type | Horizontal Milling Machines |
Max. Tap Capacity | 7/8" |
Reversible | No |
Description
Tapping Head, Min. Tap Capacity 3/8 In., Max. Tap Capacity 7/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXCEL BLADES #11 Double Honed Replacement Blade - 100 pcs Boxed, 5 pack (22511)
- DEWALT 7PC 6 IN 1 DRIVER #15Tx/#20Tx, Ph#1/PhSq, #2PH/#8SL, #2SQ/#1SQ (2) 1/4" Nutsetter, 5/16" Nutsetter (DW2336)
- KLEIN TOOLS Spud Wrench, 15/16-Inch Nominal Opening for Utility Nut (3231)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550-TN TiN HSS-CO 8% (M42) RHS/RHC #30 (54040)
- TECHNIKS Tapping Head (32600/INC1-1/2)
- TAPMATIC Tapping Head, Steel, 3.15 Body Dia. (116033)
- HHIP #6-1/2" JT33 Self Reversing Tapping Head 3 & 4 MT Shanks & 2 Collets (3900-1501)
- TAPMATIC Tapping Attachment, SFT50, #8-1/2 In-20 (4150120)
- HHIP #0-1/4" JT33 Self Reversing Tapping Head2 & 3 MT Shanks & 2 Collets (3900-1251)
- TAPMATIC Tapping Head, Steel, 2.46 Body Dia. (11887)
- HHIP #0-1/4" JT6 Self Reversing Tapping Head 2 & 3 MT Shanks & 2 Collets (3900-1250)
- Techniks Tapping Heads