Shop All Collet Chucks
Techniks
1-1/4 x 15mm Milling Chuck Collet
Mfr # 84127-16
Zoro # G1935819
product price: $40.49
/ea
$40.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining Steel
- Coolant Fed Coolant Through
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techniks
- MFR # 84127-16
- Zoro # G1935819
- Country of Origin Taiwan, Province of China
- Category Collet Chucks
Details
Item | Collet Chuck |
Material - Machining | Steel |
Coolant Fed | Coolant Through |
Description
Collet Chuck
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KODIAK CUTTING TOOLS .474 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5481102)
- CLE-LINE 118° General Purpose Taper Shank Drill Cle-Line 1894 Steam Oxide HSS RHS/RHC 1-1/2 (C20596)
- ZORO SELECT Swaging Tool, Size 1/16, 3/32, 1/8 In (1DMU9)
- TEKTON 1/2 Inch Drive x 1-1/16 Inch Deep 12-Point Impact Socket (SID23227)
- TECHNIKS Collet Hold Extension, ER20,220mm (04881)
- TECHNIKS Straight Shank Collet Chuck Extsn, ER32 (04839-140)
- TECHNIKS Collet Hold Extension, SlimFIT 6, 3in (06032-3)
- TECHNIKS Collet Hold Extension, ER11,158.5mm (04893)
- TECHNIKS Collet (84063-10)
- TECHNIKS Collet Hold Extension, ER25,149mm (04898)
- ERICKSON Collet Chuck, ER16, Straight Shank (SS100DA104488)
- Techniks Collets, Chucks & Accessories