Shop All Toolholder Accessories
Techniks
1-1/4 - 5/8 Reduction Sleeve
Mfr # 632508
Zoro # G8347290
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ANSI, DIN 6499 Class 2, ISO
- Features Provides Approximately 2:1 Grip Advantage, Wide Clamping Range
- Overall Length 1.0830 in
- Coolant Fed Non-Coolant Through
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Techniks
- MFR # 632508
- Zoro # G8347290
- Country of Origin Korea, Republic of
- Category Toolholder Accessories
Dimensions
Overall Length | 1.0830 in |
Details
Item | Hydraulic Chuck |
Standards | ANSI, DIN 6499 Class 2, ISO |
Features | Provides Approximately 2:1 Grip Advantage, Wide Clamping Range |
Coolant Fed | Non-Coolant Through |
Description
Hydraulic Chuck
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERGODYNE Black Respirator Pack (5181)
- TENG TOOLS 1/4" Hex Drive Philips, Torx, Hex Impact Bits and Acce (TBBS127)
- OSG Spiral Point Tap Plug, 3 Flutes (1730701)
- WHEELER-REX Hydraulic Pipe Cutter, 4 to 12 in. Cap (3890-12)
- TECHNIKS Retention Knob, 0.906 in, CAT50, 1-8, 45 deg (21005-45)
- TECHNIKS Tap Holder, 3.55 in. L, 1.31 in. dia. (21480/INC1)
- TECHNIKS Hex Nut, 1.08 in. dia. (41116)
- TECHNIKS Retention Knob, 1.50 in. L, 0.91 in. dia. (21003-C)
- TECHNIKS Retention Knob, 2.30 in. L, 1.44 in. dia. (21005-C)
- TECHNIKS Retention Knob, 2.25 in. L, 45 deg. (21003-45)
- GS TOOLING R8 MT3 Morse Taper Adapter (534490)
- Techniks Toolholder Accessories