Shop All Toolholder Accessories
Techniks
1-1/4 - 3/16 Reduction Sleeve
Mfr # 632316
Zoro # G8347336
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Provides Approximately 2:1 Grip Advantage, Wide Clamping Range
- Standards ANSI, DIN 6499 Class 2, ISO
- Overall Length 1.0830 in
- Coolant Fed Non-Coolant Through
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Techniks
- MFR # 632316
- Zoro # G8347336
- Country of Origin Korea, Republic of
- Category Toolholder Accessories
Dimensions
Overall Length | 1.0830 in |
Details
Item | Hydraulic Chuck |
Features | Provides Approximately 2:1 Grip Advantage, Wide Clamping Range |
Standards | ANSI, DIN 6499 Class 2, ISO |
Coolant Fed | Non-Coolant Through |
Description
Hydraulic Chuck
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TESA BROWN & SHARPE Inside Micrometer, Range 2.000 to 2.400", 0.0001" (00881902)
- STAHLWILLE TOOLS 6, 3 mm (1/4") INHEX socket Size 5/64 " L.55 mm (01450005)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC 3/32 (C22666)
- IRWIN 95 Pro Linesman Pliers (2078209)
- TECHNIKS Retention Knob, 3.34 in. L, 45 deg. (21005-45C)
- TECHNIKS Retention Knob, 2.25 in. L, 0.91 in. dia. (21003-45C)
- TECHNIKS Retention Knob, 2.25 in. L, 45 deg. (21003-45)
- TECHNIKS Tool Holder Locking Device, 10.83 in. L (07872)
- TECHNIKS Tap Holder, 3.55 in. L, 1.31 in. dia. (21480/INC1)
- TECHNIKS Retention Knob, 15mm, BT40, M16, 45 deg. (17803)
- GS TOOLING R8 MT3 Morse Taper Adapter (534490)
- Techniks Toolholder Accessories