Shop All Toolholder Accessories
Techniks
1-1/4 - 25mm Reduction Sleeve
Mfr # 632984
Zoro # G8347126
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1.3390 in
- Features Provides Approximately 2:1 Grip Advantage, Wide Clamping Range
- Standards ANSI, DIN 6499 Class 2, ISO
- Coolant Fed Non-Coolant Through
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Techniks
- MFR # 632984
- Zoro # G8347126
- Country of Origin Korea, Republic of
- Category Toolholder Accessories
Dimensions
Overall Length | 1.3390 in |
Details
Item | Hydraulic Chuck |
Features | Provides Approximately 2:1 Grip Advantage, Wide Clamping Range |
Standards | ANSI, DIN 6499 Class 2, ISO |
Coolant Fed | Non-Coolant Through |
Description
Hydraulic Chuck
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALDER SIMPLEX Hammer Handle, Wood, 9 5/8 In (3244040)
- WESTWARD WESTWARD Top Chest, 5-Drawers, Stainless Steel Silver, 26" W x 17.5" D x 21" H (53RH47)
- SUMITOMO Triangle Turning Insert, Triangle, 3/8 in, TPMN, 0.0312 in, Carbide (TPMN322-AC420K)
- BISON USA Bison Soft Blank Jaws for Scroll Chuck, 4" 3 Piece Set (7-882-304)
- TECHNIKS Hand Wrench, 8.11 in. L (04615)
- TECHNIKS Tool Holder Locking Device, 8.27 in. L (17870)
- TECHNIKS Retention Knob, 11mm, BT30, M12, 45 deg. (17801)
- TECHNIKS Retention Knob, 15mm, BT40, M16, 45 deg. (17803)
- TECHNIKS Retention Knob, 3.34 in. L, 45 deg. (21005-45C)
- TECHNIKS Tool Holder Locking Device, 10.83 in. L (07872)
- PARLEC Retention Knob, DIN, 5/8-11, 75 Deg, w/Hole (4008TRKC)
- Techniks Toolholder Accessories